Shop All Core Drill Bits
Bosch
Spline Core Bit, 2-1/4in., Spline
Mfr # HC8017
Zoro # G7626577
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Core Bit Cutter Material Carbide
- Bit Dia. 2 1/4 in
- Drilling Depth 12 in
- Overall Length 22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # HC8017
- Zoro # G7626577
- UPC # 000346429824
- Country of Origin Germany
- Category Core Drill Bits
Dimensions
Bit Dia. | 2 1/4 in |
Drilling Depth | 12 in |
Overall Length | 22 in |
Thread Size | Spline |
Size (In.) | 2-1/4 |
Drilling Length (In.) | 12 |
Core Diameter | 2 1/4 in |
Maximum Drilling Depth | 12 in |
Core Body Length | 2 5/8 in |
Shank Diameter | 2 1/4 in |
Description
Core Center Bit, Spline, 2 1/4 in, Maximum Drilling Depth 12 in, 22 in Overall Length, 2 1/4 in Shank Diameter, Core Body Length 2 5/8 in, Permanent Connection Type
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, T-Handle, 5/8" Pin Dia. (LBT-SS7169)
- PROTO 7 Piece Roll Pin Punch Set (J49007S2)
- JONARD TOOLS 3 1/2 in Cable Stripper 1/2 in (CST-1i)
- CRESCENT Self-Adjusting Pipe Wrench, 0 to 2-1/2 in Jaw, 16.17 in L, Spring-Loaded Jaw, Steel, Powder-Coated (CPW16S)
- BOSCH Hammer Core Bit 2 Pcs., 5 In. (HC7507)
- BOSCH Spline Core Bit With Shank, 5 In, 22 L (HC8075)
- BOSCH Coring Bit (T3924)
- BOSCH SDS Max (R) Core Bit W/Shank, 1-3/4" 12"L (HC8501)
- BOSCH SDS Max Core Bit W/Shank, 4 In, 12 L (HC8550)
- BOSCH Core Bit, 1-7/8 In (T3914SC)
- HUSQVARNA Core Bit, 4" Bit Dia., 14" Drill Depth (B10-4)
- Bosch Core Drill Bits