Shop All Core Drill Bits
Bosch
Spline Core Bit, 1-3/4in., Spline
Mfr # HC8006
Zoro # G7543794
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Core Bit Cutter Material Carbide
- Bit Dia. 1 3/4 in
- Drilling Depth 17 in
- Overall Length 22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # HC8006
- Zoro # G7543794
- UPC # 000346430318
- Country of Origin Germany
- Category Core Drill Bits
Dimensions
Bit Dia. | 1 3/4 in |
Drilling Depth | 17 in |
Overall Length | 22 in |
Thread Size | Spline |
Size (In.) | 1-3/4 |
Drilling Length (In.) | 17 |
Core Body Length | 2 5/8 in |
Maximum Drilling Depth | 17 in |
Core Diameter | 1 3/4 in |
Shank Diameter | 1 3/4 in |
Description
Core Center Bit, Spline, 1 3/4 in, Maximum Drilling Depth 17 in, 22 in Overall Length, 1 3/4 in Shank Diameter, Core Body Length 2 5/8 in, Permanent Connection Type
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Carbide Cutter Steel Plate Contractor's Kit - 7PC (49-22-8210)
- J.W. WINCO GN451-40-30-M8-SS-55 Rubber Bumper Stainless, Threaded Studs (451-40-30-M8-SS-55)
- MITUTOYO Vernier Caliper, Long Jaw 500mm/20" (534-102)
- CRAFTSMAN Multi-Bit Screwdriver Set, Steel, 47 pcs. (CMAF1247)
- BOSCH Spline Core Bit, 3-1/4 x 22 In (HC8036)
- BOSCH Core Bit, 3-3/16 In (T3918SC)
- BOSCH Spline Core Bit W/Shank, 2 In, 22 L (HC8015)
- BOSCH Core Adapter, 8in., SDS Max (CAM008)
- BOSCH Spline Core Bit With Shank, 5 In, 12 L (HC8070)
- BOSCH Spline Core Bit W/Shank, 3 9/16 In, 22 L (HC8045)
- BOSCH SDS Max Core Bit W/Shank, 3 1/4 In, 12 L (HC8531)
- Bosch Core Drill Bits