Shop All Hammer Drill Bits
Bosch
SpeedX SDSmax Hammer Drill Bit, 118 in Dia, 21 in OAL, Spiral Flute, 2Flute, SDS Max Shank
Mfr # HC5061
Zoro # G307390658
Free Shipping & Returns
Not eligible for select promotions
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # HC5061
- Zoro # G307390658
- UPC # 346208450
- Country of Origin Germany
- Category Hammer Drill Bits
Details
Promotion Restriction | Not eligible for promotion |
Description
Bosch carbide rotary hammer bits feature tips that stay sharper longer and deliver more holes within specification than competitive bits Manufactured to ANSI specification B21214 SDSMax rotary hammer bits fit Bosch SDSMax hammers and competitive SDSMax drive hammers and Hilti hammers using TEY and TEFY shanks Unrivaled power from solid carbide head with robust Scutter design for added speed and life
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 5In Sandwich Tuckpointing Blade (DD510S)
- PROSKIT Heavy-duty Curved Claw Hammer w/FGL (900-179)
- WILTON 808, 800 Series C-Clamp, 2in. - 8in. Jaw Opening, 3-7/8in. Throat Depth (14770)
- ATA Turning Insert, WNMG431, AF, AT201 GRD (90073)
- BOSCH 4-Cutter Hollow Hammer Drill Bit 11/16" x 18"L, SDS Plus (DXS2114)
- BOSCH Hammer Drill Bit, 36" L, 1" Shank Size (HCFC5053)
- BOSCH 2-Cutter Hammer Drill Bit 1/4" x 6.000"L, SDS Plus, 10PK (HC2041B10)
- BOSCH 2-Cutter Hammer Drill Bit 5/32" x 6-1/2"L, SDS Plus Hex Drive, 25PK (HC2302B25)
- BOSCH Hammer Drill Bit, 29" L, 5/8" Shank Size (HCFC5024)
- BOSCH Bull Point x 10"L, SDS Plus (HS1415)
- BOSCH 2-Cutter Hammer Drill Bit 3/16" x 12"L, SDS Plus (HC2014)
- Bosch Drill Bits