Shop All Spark Plugs
Bosch
Spark Plug, Zr6Spp302
Mfr # ZR6SPP302
Zoro # G5931032
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Hex Size 14.00 mm
- Center Electrode Material Platinum (Tip)
- Thread Reach 26.50 mm
- Gap Size 1.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # ZR6SPP302
- Zoro # G5931032
- UPC # 886931325593
- Country of Origin Unknown
- Category Spark Plugs
Dimensions
Hex Size | 14.00 mm |
Gap Size | 1.00 mm |
Thread Dia. | 12.00 mm |
Details
Promotion Restriction | Not eligible for promotion |
Center Electrode Material | Platinum (Tip) |
Thread Reach | 26.50 mm |
Seat Type | Flat |
Ground Electrode Tip Design | Standard |
Configuration | Standard |
Resistance | 6000 ohm |
Heat Range | 6 |
Number of Ground Electrode | 1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Bracket, ABS, Clearance Marker, 3 In (43153)
- MARASTAR Trailer Inner Tube, Size 4.80x8 (80911)
- MAXXIMA LED License Plate Light (M25100L)
- CHANNELLOCK Oil Filter Plier, 2-1/2 to 5-1/2 In (215)
- BOSCH NICKEL SPARK PLUG(PR-EA/BX-10) (7905)
- BOSCH NICKEL SPARK PLUG(PR-EA/BX-10) (7900)
- BOSCH Specialty Spark Plug -FGR7DQP (FGR7DQP)
- BOSCH Oe Fine Wire Double Iridium, Yr6Ni332S (YR6NI332S)
- BOSCH Oe Fine Wire Double Iridium, 9695 (9695)
- BOSCH OE FINE WIRE DOUBLE IRIDIUM(PR-EA/BX-4) (9624)
- NGK 1402 Laser Iridium Spark Plug (1402)
- Bosch Spark Plugs