Shop All Spark Plugs
Bosch
SPARK PLUG SINGLE IRIDIUM
Mfr # 96347
Zoro # G302028662
product price: $14.89
/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Center Electrode Material Copper (Core)
- Thread Reach 26.50 mm
- Gap Size 0.70 mm
- Seat Type Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # 96347
- Zoro # G302028662
- UPC # 4050000000000
- Country of Origin Unknown
- Category Spark Plugs
Dimensions
Gap Size | 0.70 mm |
Hex Size | 14.00 mm |
Thread Dia. | 12.00 mm |
Details
Promotion Restriction | Not eligible for promotion |
Center Electrode Material | Copper (Core) |
Thread Reach | 26.50 mm |
Seat Type | Flat |
Ground Electrode Tip Design | Standard |
Configuration | Standard |
Number of Ground Electrode | 1 |
Heat Range | 6 |
Resistance | 1000 ohm |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCANDVIK 10422 Chrome Plated Brass Galley Mixer Faucet w Swivel Spout, Standard (10422)
- BALDWIN FILTERS Fuel Spin-on, 8-27/32x4-23/32x8-27/32 In (BF9885)
- MOTORMITE Carburetor Pre-Heater Hose-1-1/2 In X 18 Hvac Control Du, 96020 (96020)
- BOSCH Micro Edge Wiper Blade -40719A (40719A)
- BOSCH Nickel Spark Plug(Pr-Ea/Bx-10), X5Dc (X5DC)
- BOSCH Oe Fine Wire Double Iridium, 96307 (96307)
- BOSCH HR8BP:BOSCH SPARK PLUG (4204)
- BOSCH Heavy Duty Retaining Ring Pliers With Replaceable Tips (7410)
- BOSCH OE Fine Wire Double Iridium Spark Plug-9603 (9603)
- BOSCH Spark Plug Nickel Spark Pl, 79009 (79009)
- NGK NGK 4095 Standard Spark Plug - IZFR6F11, 4 Pack (4095)
- Bosch Spark Plugs