Shop All Spark Plugs
Bosch
Spark Plug Nickel Spark Pl, 79009
Mfr # 79009
Zoro # G1965701
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
Not eligible for select promotions
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gap Size 1.00 mm
- Ground Electrode Tip Design Standard
- Seat Type Tapered
- Thread Reach 25.00 mm
- Hex Size 16.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # 79009
- Zoro # G1965701
- UPC # 4047024735637
- Country of Origin Unknown
- Category Spark Plugs
Dimensions
Gap Size | 1.00 mm |
Hex Size | 16.00 mm |
Thread Dia. | 14.00 mm |
Details
Promotion Restriction | Not eligible for promotion |
Ground Electrode Tip Design | Standard |
Seat Type | Tapered |
Thread Reach | 25.00 mm |
Configuration | Standard |
Resistance | 6000 ohm |
Number of Ground Electrode | 1 |
Heat Range | 9 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STABILUS Gas Spring, 4B-460093 (4B-460093)
- MAIN FILTER ZINGA AE10L Replacement/Interchange Spin-On Filter (MF0058013)
- SHURHOLD Dual Action Polisher (3100)
- AGRI-FAB Sweeper Brush (43905)
- BOSCH SPARK PLUG (8182)
- BOSCH Nickel Spark Plug(Pr-Ea/Bx-10), Fr7Hc (FR7HC)
- BOSCH OE FINE WIRE IRIDIUM(PR-EA/BX-4) (9694)
- BOSCH Nickel Spark Plug(Pr-Ea/Bx-10), 7403 (7403)
- BOSCH OE Fine Wire Single Platinum Spark Plug-6709 (6709)
- BOSCH OE FINE WIRE DOUBLE IRIDIUM (96305)
- MOTORMITE SPARK PLUG NON-FOULERS-14MM TAPERED SEAT (42008)
- Bosch Spark Plugs