Shop All Spark Plugs
Bosch
Spark Plug Nickel Spark Pl, 7562
Mfr # 7562
Zoro # G1992843
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Ground Electrode Tip Design Standard
- Hex Size 16.00 mm
- Thread Reach 19.00 mm
- Gap Size 1.10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # 7562
- Zoro # G1992843
- UPC # 3165141050677
- Country of Origin Unknown
- Category Spark Plugs
Dimensions
Hex Size | 16.00 mm |
Gap Size | 1.10 mm |
Thread Dia. | 14.00 mm |
Details
Promotion Restriction | Not eligible for promotion |
Ground Electrode Tip Design | Standard |
Thread Reach | 19.00 mm |
Seat Type | Flat |
Configuration | Standard |
Number of Ground Electrode | 1 |
Resistance | 6000 ohm |
Heat Range | 8 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCAS OIL Fuel Treatment, 1x1/5 gal Pail (10080)
- POWER SERVICE Diesel Kleen +Cetane Boost Diesel Multifunction Fuel Additive 64 oz (3064-06)
- DONALDSON Lube Filter, Spin-On Full Flow, P554770 (P554770)
- MEGUIARS HARD WATER SPOT REMOVER (MGM-4716)
- BOSCH Super Plus Spark Plug(Pr-Ea/Bx-10), 7957 (7957)
- BOSCH OE Fine Wire Double Platinum Spark Plug -ZR5TPP33 (ZR5TPP33)
- BOSCH OE FINE WIRE DOUBLE IRIDIUM (96305)
- BOSCH Specialty Spark Plug -FGR7DQP (FGR7DQP)
- BOSCH OE Fine Wire Double Iridium Spark Plug-9614 (9614)
- BOSCH Oe Fine Wire Double Iridium, Yr6Ni332S (YR6NI332S)
- NGK NGK N12-7734 Spark Plugs for BPR5ES; 4 Box (N12-7734)
- Bosch Spark Plugs