Shop All Spark Plugs
Bosch
Spark Plug Iridium Spark P, 9710
Mfr # 9710
Zoro # G1802498
product price: $9.99
/ea
Not eligible for select promotions
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Size 14.00 mm
- Thread Reach 26.50 mm
- Gap Size 0.70 mm
- Center Electrode Material Iridium (Tip); Copper (Core)
- Seat Type Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # 9710
- Zoro # G1802498
- UPC # 73923006101
- Country of Origin Unknown
- Category Spark Plugs
Dimensions
Hex Size | 14.00 mm |
Gap Size | 0.70 mm |
Thread Dia. | 12.00 mm |
Details
Promotion Restriction | Not eligible for promotion |
Thread Reach | 26.50 mm |
Center Electrode Material | Iridium (Tip); Copper (Core) |
Seat Type | Flat |
Ground Electrode Tip Design | Standard |
Configuration | Standard |
Number of Ground Electrode | 1 |
Heat Range | 7 |
Resistance | 6000 ohm |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEROSTART Gasket 50 Cork Starting Fluid Valve To Cylinder (8203903)
- ABRAMS Focus 400 Series LED Dash & Deck Lightstick - Red/White (FL-4400-RW)
- IPA Fuse Saver Master Kit, 13 Pieces (8016)
- MEGAWARE Keelguard 6' Light Gray (20606)
- BOSCH SPARK PLUG SINGLE IRIDIUM (96347)
- BOSCH FR8DS Silver Spark Plug (FR8DS)
- BOSCH OE Fine Wire Double Iridium Spark Plug-9616 (9616)
- BOSCH 9655 OE Fine Wire Double Iridium Spark Plug (9655)
- BOSCH Oe Fine Wire Double Iridium, 9695 (9695)
- BOSCH 96314 OE Fine Wire Double Iridium Spark Plug (96314)
- NGK NGK 6955 Standard Spark Plug - CR9EB, 1 Pack (6955)
- Bosch Spark Plugs