Shop All Spark Plugs
Bosch
Spark Plug, 96339
Mfr # 96339
Zoro # G5870972
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Center Electrode Material Iridium (Tip)
- Thread Reach 26.50 mm
- Seat Type Flat
- Gap Size 1.10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # 96339
- Zoro # G5870972
- UPC # 77212242603
- Country of Origin Unknown
- Category Spark Plugs
Dimensions
Gap Size | 1.10 mm |
Hex Size | 14.00 mm |
Thread Dia. | 12.00 mm |
Details
Promotion Restriction | Not eligible for promotion |
Center Electrode Material | Iridium (Tip) |
Thread Reach | 26.50 mm |
Seat Type | Flat |
Ground Electrode Tip Design | Standard |
Configuration | Standard |
Number of Ground Electrode | 1 |
Resistance | 6000 ohm |
Heat Range | 8 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATTWOOD MARINE Attwood Louvered Vent Flush Mount-Black (1423-5)
- S&G TOOL AID Curved Back Probe Set (23535)
- BALDWIN FILTERS Hydraulic Filter, 5-29/32 x 17-23/32 In (PT8366)
- DB ELECTRICAL New Starter For Briggs & Stratton Air Cooled All 14Hp Horizontal (410-22010)
- BOSCH YR6NI332S OE Fine Wire Double Iridium Spark Plug (YR6NI332S)
- BOSCH OE Fine Wire Single Platinum Spark Plug-6721 (6721)
- BOSCH OE Fine Wire Double Iridium Spark Plug-9603 (9603)
- BOSCH OE Fine Wire Single Platinum Spark Plug-6703 (6703)
- BOSCH OE Fine Wire Single Platinum Spark Plug-6704 (6704)
- BOSCH Nickel with Copper-Core Spark Plug -FR7HE02 (FR7HE02)
- NGK NGK 5722 Standard Spark Plug - BR9ES, 4 Pack (5722)
- Bosch Spark Plugs