Shop All Spark Plugs
Bosch
SPARK PLUG
Mfr # 8182
Zoro # G502144865
Not eligible for select promotions
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Type Flat
- Center Electrode Material Platinum (Tip)
- Hex Size 16.00 mm
- Thread Reach 19.00 mm
- Gap Size 1.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # 8182
- Zoro # G502144865
- UPC # 4050000000000
- Country of Origin Unknown
- Category Spark Plugs
Dimensions
Hex Size | 16.00 mm |
Gap Size | 1.00 mm |
Thread Dia. | 14.00 mm |
Details
Promotion Restriction | Not eligible for promotion |
Seat Type | Flat |
Center Electrode Material | Platinum (Tip) |
Thread Reach | 19.00 mm |
Ground Electrode Tip Design | Standard |
Configuration | Standard |
Resistance | 6000 ohm |
Heat Range | 7 |
Number of Ground Electrode | 1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Filter, Fuel QTY 6 (A-FF5971NN)
- DORMAN Vacuum Pump, 904-214 (904-214)
- MOTORCRAFT Shock Absorber Asy, Ash24676 (ASH24676)
- MAIN FILTER HYDAC/HYCON 0180MA010BN Replacement/Interchange Spin-On Filter (MF0058075)
- BOSCH OE Fine Wire Double Platinum Spark Plug -ZR5TPP33 (ZR5TPP33)
- BOSCH Oe Fine Wire Double Iridium, 96307 (96307)
- BOSCH OE Fine Wire Double Iridium Spark Plug-9603 (9603)
- BOSCH Suppressed Spark Plu, 96300 (96300)
- BOSCH Nickel Spark Plug(Pr-Ea/Bx-10), 7403 (7403)
- BOSCH Spark Plug, Zr6Spp302 (ZR6SPP302)
- ACDELCO Spark Plug, 41-979 (41-979)
- Bosch Spark Plugs