Shop All Solid Spade Drill Bits
Bosch
Spade Drill Bit Extension, 1/4" Bit Dia.
Mfr # DQCE1012
Zoro # G7649988
product price: $13.09
/ea
$13.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bit Dia. 1/4"
- Overall Length 12 in
- Application wood drilling
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # DQCE1012
- Zoro # G7649988
- UPC # 000346454314
- Country of Origin Taiwan, Province of China
- Category Solid Spade Drill Bits
Dimensions
Bit Dia. | 1/4" |
Overall Length | 12 in |
Hex Shank Size | 1/4 in |
Length | 12 in |
Overall Width | 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Spade Drill Bit Extension |
Application | wood drilling |
For Use With | Spade Drills |
Sub Brand | Daredevil |
Shank Type - Machining | Hex |
Description
Hex Shank Extension, For Use With Spade Drills, Hex, Overall Length 12 in, Overall Width 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XCELITE Tool Case, 52 PC (TCS150MT)
- DEWALT Bi-Metal Hole Saws (DAH180026)
- MAKITA LXT Brushless 6pcs, Combo Kit, 18V, (5.0Ah) (XT616PT)
- SK PROFESSIONAL TOOLS 1/2" Drive 100 Geared Teeth Round Head Style Hand Ratchet, Greater Than 10" L, Chrome Finish (800740)
- BOSCH 12'' Spade Bit (DSBS1005)
- BOSCH Spade Bit, 1 In (DLSB1013)
- BOSCH 114x6 Spade Bit (DSB1017)
- BOSCH 34x6 Spade Bit (DSB1009)
- BOSCH Spade Bit, 3/4 In (DSB1009)
- BOSCH Spade Bit, 3/4 In (DLSB1009)
- WOODOWL Spade Bit 6" x 7/8" (00611)
- Bosch Drill Bits