Shop All Drill Bit Sets
Bosch
Spade Blade Drill Set, 3/8in, Carbon Steel
Mfr # DSBS1003B
Zoro # G4574480
product price: $1.69
/ea
Sold in multiples of 60 for $101.40
$101.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Length 4 in
- Material - Machining Carbon Steel
- Shank Size 1/4 in
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # DSBS1003B
- Zoro # G4574480
- UPC # 70090991522482
- Country of Origin China
- Category Drill Bit Sets
Dimensions
Overall Length | 4 in |
Shank Size | 1/4 in |
Flute Length | 3 in |
Drill Bit Size | 3/8 in |
Shank Length | 1 in |
Shank Hex Size | 1/4 in |
Shank Diameter | 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Material - Machining | Carbon Steel |
Finish - Machining | Bright (Uncoated) |
Cutting Direction | Right Hand |
Drill Style | Spade |
Drill Bit Material | Carbon Steel |
Item | Spade Drill Bit |
Decimal Equivalent | 0.375 |
Number of Pieces | 60 |
Measurement System | Fractional Inch |
Shank Type - Machining | Hex |
Primary Material Application | Wood |
Adjustable Blade | No |
Sub Brand | Daredevil |
For Tool Type | Drill Drivers |
Drill Bit Point Type | Full-Cone Threaded Tip |
Description
Spade Drill Bit, 3/8 in Drill Bit Size, Hex, Carbon Steel, Shank Diameter 1/4 in, Shank Hex Size 1/4 in, Overall Length 4 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Cable Stripper Blade (CST-7915)
- OSG Jobber Drill Bit, 27/64 in., XPM (8613072)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (35824)
- HHIP 58mm ER-40 Slotted Wrench For ER Chuck Nuts (3900-0603)
- BOSCH Drill Bit Set, 5 pcs., Titanium Finish (TI5IM)
- BOSCH 4-Cutter Hammer Drill Bit Set 5/32", 3/16", 1/4", 5/16", 3/8" Hex, 5PK (HCBG501T)
- BOSCH 20pc. HSS 118 Degrees, 135 Degrees Drill Bit Set (DDMS20)
- BOSCH Drill Bit Set, 9 pcs., Black Oxide Finish (BL9IM)
- BOSCH Drill Bit Set, 9 pcs., Titanium Finish (TI9IM)
- BOSCH Standard Spade Set, 1/4-1 1/2, 6 L, 13 Pc (DSB5013P)
- MILWAUKEE TOOL 8PC 2" TCT Annular Cutter Kit (49-22-8440)
- Bosch Drill Bits