Shop All Solid Spade Drill Bits
Bosch
Spade Bit, 3/4 In
Mfr # DSB1009
Zoro # G4937764
Not eligible for select promotions
$4.67
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Dia. 3/4"
- Drill Style Spade
- Overall Length 6 in
- Drill Bit Size 3/4 in
- Decimal Equivalent 0.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # DSB1009
- Zoro # G4937764
- UPC # 000346388657
- Country of Origin China
- Category Solid Spade Drill Bits
Dimensions
Bit Dia. | 3/4" |
Overall Length | 6 in |
Drill Bit Size | 3/4 in |
Shank Size | 3/4" |
Flute Length | 3 in |
Maximum Drilling Depth | 5 1/4 in |
Shank Hex Size | 1/4 in |
Shank Length | 6 in |
Description
Spade Drill Bit, 3/4 in Drill Bit Size, Hex, High Speed Steel, Shank Hex Size 1/4 in, Overall Length 6 in, Painted, Maximum Drilling Depth 5 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Impact Socket 1 3/16 in Size, Standard Socket, black oxide (J7438)
- INSIZE Setting Ring, 25mm dia. (6313-1)
- STURTEVANT RICHMONT Torque Wrench Head, Open End, Size 21mm (OE 21MM)
- MAKITA 18V LXT® Starter Pack (5.0Ah) (BL1850BDC1)
- BOSCH Spade Bit, 5/16 In (DSB1002)
- BOSCH Spade Bit, 1 In (DSB1013)
- BOSCH Spade Bit, 1-1/8 In (DSB1015)
- BOSCH Stubby Spade Bit, 1 In, 1/2 Hex, 4 In L (DSBS1013)
- BOSCH Stubby Spade Bit, 1-1/4 In, 1/4 Hex, 4 In L (DSBS1017)
- BOSCH Stubby Spade Bit, 7/8 In, 1/2 Hex, 4 In L (DSBS1011)
- SURTEK 1 1/4 in. Spade Style Drill Bit For Wood (BP1 1/4)
- Bosch Drill Bits