Shop All Solid Spade Drill Bits
Bosch
Spade Bit, 1/2 In
Mfr # DLSB1005
Zoro # G4937895
Not eligible for select promotions
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 1/2"
- Drill Style Spade
- Overall Length 16 in
- Drill Bit Size 1/2 in
- Decimal Equivalent 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # DLSB1005
- Zoro # G4937895
- UPC # 000346388848
- Country of Origin China
- Category Solid Spade Drill Bits
Dimensions
Bit Dia. | 1/2" |
Overall Length | 16 in |
Shank Size | 1/2" |
Drill Bit Size | 1/2 in |
Flute Length | 3 in |
Shank Hex Size | 1/4 in |
Shank Length | 16 in |
Maximum Drilling Depth | 15 1/4 in |
Description
Spade Drill Bit, 1/2 in Drill Bit Size, Hex, High Speed Steel, Shank Hex Size 1/4 in, Overall Length 16 in, Painted, Maximum Drilling Depth 15 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Micrometer Head (148-502)
- KIPP Adjustable Handle Size: 2, 3/8-16X30, Plastic, Blue RAL 5017, Comp: Steel (K0269.2A487X30)
- KIPP Threaded Insert Standard, Steel, M12X1, 25, M16X1, 5 (K0398.12X125)
- OSG Screw Machine Drill Bit, 5.30 mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP243-2087)
- BOSCH Spade Bit, 3/8 In, 16 in OAL (DLSB1003)
- BOSCH Spade Bit, 3/4 In (DLSB1009)
- BOSCH Spade Bit, 7/8 In (DLSB1011)
- BOSCH Stubby Spade Bit, 7/8 In, 1/2 Hex, 4 In L (DSBS1011)
- BOSCH 12x6 Spade Bit (DSB1005)
- BOSCH Spade Bit, 11/16 In (DSB1008)
- BOSCH Spade Bit, 1-3/8 In (DSB1019)
- Bosch Solid Spade Drill Bits