Shop All Solid Spade Drill Bits
Bosch
Spade Bit, 1 In
Mfr # DLSB1013
Zoro # G4937904
product price: $9.59
/ea
Not eligible for select promotions
$9.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Dia. 1"
- Drill Style Spade
- Overall Length 16 in
- Drill Bit Size 1 in
- Decimal Equivalent 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # DLSB1013
- Zoro # G4937904
- UPC # 000346388886
- Country of Origin China
- Category Solid Spade Drill Bits
Dimensions
Bit Dia. | 1" |
Overall Length | 16 in |
Shank Size | 1" |
Drill Bit Size | 1 in |
Flute Length | 3 in |
Shank Hex Size | 1/4 in |
Maximum Drilling Depth | 15 1/4 in |
Shank Length | 16 in |
Description
Spade Drill Bit, 1 in Drill Bit Size, Hex, High Speed Steel, Shank Hex Size 1/4 in, Overall Length 16 in, Painted, Maximum Drilling Depth 15 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD Micro Drill Bit, Crbide, 130D, Wire, Size 72 (30202500)
- ONSRUD Routing End Mill, O-Flute, 3/16, 1, 4 (56-620)
- ZORO SELECT Ball Lock Pin, T-Handle, 3/8" Pin Dia. (LBT-133)
- OSG Spiral Flute Tap, Modified Bottoming, 2 (2953800)
- BOSCH Spade Bit, 7/8 In (DLSB1011)
- BOSCH Spade Bit, 3/4 In (DLSB1009)
- BOSCH Spade Bit, 3/8 In, 16 in OAL (DLSB1003)
- BOSCH 12'' Spade Bit (DSBS1005)
- BOSCH Stubby Spade Bit, 3/4 In, 1/4 Hex, 4 In L (DSBS1009)
- BOSCH Spade Bit, 1/2 In (DSB1005)
- CHICAGO-LATROBE 118° Solid Carbide Spade Drill Chicago-Latrobe 780 Bright Carbide RHC 3/16 (78486)
- Bosch Drill Bits