Shop All Solid Spade Drill Bits
Bosch
Spade Bit, 1-1/8 In
Mfr # DSB1015
Zoro # G4937861
$5.87
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bit Dia. 1-1/8"
- Drill Style Spade
- Overall Length 6 in
- Drill Bit Size 1 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # DSB1015
- Zoro # G4937861
- UPC # 000346388701
- Country of Origin China
- Category Solid Spade Drill Bits
Dimensions
Bit Dia. | 1-1/8" |
Overall Length | 6 in |
Shank Size | 1-1/8" |
Drill Bit Size | 1 1/8 in |
Flute Length | 3 in |
Shank Hex Size | 1/4 in |
Maximum Drilling Depth | 5 1/4 in |
Shank Length | 6 in |
Description
Spade Drill Bit, 1 1/8 in Drill Bit Size, Hex, High Speed Steel, Shank Hex Size 1/4 in, Overall Length 6 in, Painted, Maximum Drilling Depth 5 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4 in Drive, SAE Socket, 8 Points (20HW62)
- GREENLEE Arbor, Hex, Fits Hole Saw 1-1/4 in to 6 in (37156)
- DRILL AMERICA #1 Carbon Steel Straight Flute Screw Extractor (DEWEZSF1)
- SWANSON TOOL 24" Savage® Masonry Level (SVML240)
- BOSCH Spade Bit, 1/4 In (DSB1001)
- BOSCH Spade Bit, 3/8 In (DSB1003)
- BOSCH Spade Bit, 9/16 In (DSB1006)
- BOSCH Stubby Spade Bit, 5/8 In, 1/2 Hex, 4 In L (DSBS1007)
- BOSCH 112x6 Spade Bit (DSB1021)
- BOSCH 1x6 Spade Bit (DSB1013)
- DIABLO Speedemon Spade Bit Range Provides One O (DSP2100)
- Bosch Drill Bits