Shop All Solid Spade Drill Bits
Bosch
Spade Bit, 1-1/4 In
Mfr # DSB1017
Zoro # G4937807
product price: $6.27
/ea
$6.27
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bit Dia. 1-1/4"
- Drill Style Spade
- Overall Length 6 in
- Drill Bit Size 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # DSB1017
- Zoro # G4937807
- UPC # 000346388718
- Country of Origin China
- Category Solid Spade Drill Bits
Dimensions
Bit Dia. | 1-1/4" |
Overall Length | 6 in |
Drill Bit Size | 1 1/4 in |
Shank Size | 1-1/4" |
Flute Length | 3 in |
Maximum Drilling Depth | 5 1/4 in |
Shank Hex Size | 1/4 in |
Shank Length | 6 in |
Description
Spade Drill Bit, 1 1/4 in Drill Bit Size, Hex, High Speed Steel, Shank Hex Size 1/4 in, Overall Length 6 in, Painted, Maximum Drilling Depth 5 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Rotary Vise (172-602)
- TEKTON 1/4" Drive SAE, 11 pcs (SHD90101)
- MALCO Duct Tool, 15 In L, High Carbon Steel (FDC3)
- VERMONT GAGE Plug Gage, UNF, 1-3/8"-12 Thread (301182040)
- BOSCH Spade Bit, 1-1/8 In (DSB1015)
- BOSCH Spade Bit, 7/8 In (DSB1011)
- BOSCH Spade Bit, 1-3/8 In (DSB1019)
- BOSCH Spade Bit, 3/4 In (DSB1009)
- BOSCH Spade Bit, 1/4 In (DSB1001)
- BOSCH Spade Bit, 7/16 In (DSB1004)
- DRILLCO 1/4 in. PADDLE BITS - 1950E (195E116)
- Bosch Drill Bits