Shop All Automotive Diagnostic & Testing Instruments
Bosch
SMT300 Smoke Machine Leak Tester Kit
Mfr # SMT 300
Zoro # G709232747
product price: $1,478.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$1,478.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Connectivity No Connectivity
- Includes Accessory Storage Case, Cap Plug Kit, EVAP Port Adapter, Exhaust Cone, Schrader Valve Tool, Smoke Diffuser, SMT 300 Smoke Machine, (2) UltraTrace UV Smoke Solution Bottles, UV Flashlight, UV Glasses
- Standards SAE 2007-01-1235, SAE 2008-01-0554
- Overall Width 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # SMT 300
- Zoro # G709232747
- UPC # 077212003570
- Country of Origin United States
- Category Automotive Diagnostic & Testing Instruments
Dimensions
Overall Width | 13 in |
Overall Depth | 12 in |
Overall Height | 13 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Diagnostic Smoke Machine |
Connectivity | No Connectivity |
Includes | Accessory Storage Case, Cap Plug Kit, EVAP Port Adapter, Exhaust Cone, Schrader Valve Tool, Smoke Diffuser, SMT 300 Smoke Machine, (2) UltraTrace UV Smoke Solution Bottles, UV Flashlight, UV Glasses |
Standards | SAE 2007-01-1235, SAE 2008-01-0554 |
Testing Functions | EGR Leaks, EVAP Test, Exhaust Leaks, Oil Leaks, Wind Leaks |
Tool Type | Leak Tester |
Includes Software | Software Not Included |
Manufacturer Warranty | 1 yr |
Battery Type | 9V |
Description
Diagnostic Smoke Machine, Tool Type Leak Tester, Connectivity No Connectivity, Battery Type 9V, Overall Height 13 in, Includes Accessory Storage Case, Cap Plug Kit, EVAP Port Adapter, Exhaust Cone, Schrader Valve Tool, Smoke Diffuser, SMT 300 Smoke Machine, (2) UltraTrace UV Smoke Solution Bottles, UV Flashlight, UV Glasses, Testing Functions EGR Leaks, EVAP Test, Exhaust Leaks, Oil Leaks, Wind Leaks, Standards SAE 2007-01-1235, SAE 2008-01-0554, Includes Software Software Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Bearing, Ball; Spherical W/ Collar, Non-Relubricatable 2.5" x2.5" x1.5" (A-RA100RRB-I)
- MTD Tank-Fuel (BS-699392)
- KEN-TOOL T11Bh Replacement Handle (35111)
- GROTE Marker Lamp, 2-1/2 In, PC Rated, LED, Red (47232)
- BOSCH Diagnostic Software License, Tester (3824-08)
- BOSCH Diagnostic Software Subscription, Tester (3824-08R)
- BOSCH Economy Meter, Chrome/White, 2" (SP0F000057)
- BOSCH 2013 Oil Light Reset Kit (3596J)
- BOSCH Portable Smoke Machine Leak Tester Kit (SMT 500)
- BOSCH ADS 625X Diagnostic Scan Tool (BSD3975)
- INNOVATIVE PRODUCTS OF AMERICA Relay Bypass Switch Kit, Handheld, 6 pcs. (9038A)
- Bosch Automotive Diagnostic Tools