Shop All Pipe & Tubing Tool Parts
Bosch
Sleeve
Mfr # 1610591034
Zoro # G2525461
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Fits Brand Bosch
- For Use With Mfr. Model Number 11387
- Product Type Sleeve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # 1610591034
- Zoro # G2525461
- Country of Origin Germany
- Category Pipe & Tubing Tool Parts
Details
Promotion Restriction | Not eligible for promotion |
Item | SleeVe |
Fits Brand | Bosch |
For Use With Mfr. Model Number | 11387 |
Product Type | Sleeve |
Description
Sleeve, For Use With Mfr. Model Number 11387, Fits Brand Bosch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Stone Pitching Tool, 2-1/2" Bit, 1" dia. (BL379)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1" 12 pt SAE Socket, 12 Points (40832)
- CTA MANUFACTURING Dodge Hub Nut Socket (5045)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC #22 (C23412)
- BOSCH T-Bolt (1613490002)
- BOSCH Electronic Module (1607233299)
- BOSCH Brush Set (1614321079)
- BOSCH Lever (1618900001)
- BOSCH Brush Set (2609120199)
- BOSCH WoodrazorTungstenCarbidePlanerBlades2 (PA1202)
- RIDGID Vise Jaw (41085)
- Bosch Pipe & Tubing Tool Parts