Shop All Miter Saws
Bosch
Single-Bevel Slide Miter Saw Kit, 18V, 8
Mfr # GCM18V-08N14
Zoro # G4350625
product price: $642.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$642.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # GCM18V-08N14
- Zoro # G4350625
- UPC # 000346636499
- Country of Origin China
- Category Miter Saws
Details
Promotion Restriction | Not eligible for promotion |
Item | Single-Bevel Slide Miter Saw Kit,18V, 8 |
Description
Single-Bevel Slide Miter Saw Kit,18V, 8
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m4x.75 HSS Metric Hand Tap (DWTSMT4X.75)
- SPYDER Grout-Out, Steel w/ Tungsten Carbide Grit (100231)
- INNOVATIVE COMPONENTS Three Prong Knob with Screw, 3/8-16 Thread Size, 1"L, Steel (GN6C15003P4--21)
- WESTWARD Wrench, Combination, Metric, 41mm (54PN70)
- BOSCH Cordless Miter Saw, 10" Blade, 18V (GCM18V-10SDN)
- BOSCH Cordless Miter Saw, 12" Blade, 18V (GCM18V-12GDCN)
- BOSCH Corded, Miter Saw Max Blade Speed: 3,800 RPM 1 in Arbor Size (GCM12SD)
- BOSCH Corded, Miter Saw Max Blade Speed: 4,800 RPM 5/8 in Arbor Size (CM10GD)
- BOSCH BOSCH® GCM12SD, 12 Inch Dual-Bevel Glide Miter Saw (GCM12SD)
- BOSCH Cordless Miter Saw, 10" Blade, 18V (GCM18V-10SDN14)
- DEWALT Cordless Miter Saw, 12" Blade dia., 9.0Ah (DCS781B)
- Bosch Miter Saws