Shop All Miter Saws
Bosch
Single Bevel Slide Miter Saw (Bare Tool)
Mfr # GCM18V-08N
Zoro # G9213983
product price: $539.99
/ea
Free Shipping & Returns
$539.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bevel Capacity 0 Degrees to 48 Degrees Left and Right
- Miter Capacity 0 Degrees to 60 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # GCM18V-08N
- Zoro # G9213983
- UPC # 000346638349
- Country of Origin China
- Category Miter Saws
Details
Promotion Restriction | Not eligible for promotion |
Item | Single Bevel Slide Miter Saw (Bare Tool) |
Bevel Capacity | 0 Degrees to 48 Degrees Left and Right |
Miter Capacity | 0 Degrees to 60 Degrees |
Description
Single Bevel Slide Miter Saw (Bare Tool)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTEK Aluminum level bar 12" (122101)
- ASTRO PNEUMATIC DIE GRINDER 1/4" 2PC KIT W/MED ONYX (AO2181B)
- WILLIAMS Williams Tubular Box Wrench, Offset, 1-5/8", 41mm (1252TOB)
- EDWARDS Punch, Die (PD11/32)
- BOSCH Corded, Miter Saw Max Blade Speed: 5,600 RPM 5/8 in Arbor Size (CM8S)
- BOSCH Slide Miter Saw, 12 in dia. Blade (GCM18V-12SDN14)
- BOSCH Cordless Miter Saw, 10" Blade, 18V (GCM18V-10SDN)
- BOSCH Corded, Miter Saw Max Blade Speed: 4,800 RPM 5/8 in Arbor Size (CM10GD)
- BOSCH Cordless, 12 in Blade Dia. (GCM18V-12GDCN14)
- BOSCH Corded, Miter Saw Max Blade Speed: 3,800 RPM 1 in Arbor Size (GCM12SD)
- DEWALT 15 Amp Corded 10 in. Compound Single Bevel Miter Saw (DWS713)
- Bosch Miter Saws