Shop All Electric Shear Accessories
Bosch
Shear Replacement Blade, Set
Mfr # 2607010025
Zoro # G0463219
product price: $32.45
/ea
Not eligible for select promotions
$32.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Blade Set
- Includes (2) Screws
- For Use With Shear
- Compatible with Manufacturer Part Number 1506
- Product Type Shear Blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # 2607010025
- Zoro # G0463219
- UPC # 000346118056
- Country of Origin Switzerland
- Category Electric Shear Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Shear Blade |
Blade Type | Blade Set |
Includes | (2) Screws |
For Use With | Shear |
Compatible with Manufacturer Part Number | 1506 |
Product Type | Shear Blade |
Capacity Stainless Steel | 14 ga |
Capacity Steel | 14 ga |
Type | Blade Set |
Description
Shear Blade, Blade Type Set, For Use With Shear, Capacity Stainless Steel 14 ga, Capacity Steel 14 ga, Includes (2) Screws, Compatible with Manufacturer Part Number 1506
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 1/8" ProHold Hex Bit, 6" Length - With 3/8" Dr Socket (43507)
- BOSCH SDS Max Core Bit W/Shank, 4 In, 12 L (HC8550)
- SK PROFESSIONAL TOOLS 1/4", 3/8" Drive Socket Set Bit, SAE, Metric, 33 pcs (89039)
- GEARWRENCH 3/8" Drive 6 Point Standard Impact SAE Socket 15/16" (84387N)
- BOSCH Nibbler Punch for Mfr No. 1533A (2608639025)
- BOSCH Nibbler Die (2608639026)
- BOSCH Nibbler Punch for Mfr No. 1529B (2608639027)
- BOSCH Shear Replacement Blade, Center (3608635000)
- MALCO Malco TSHDRB Replacement Blade for TSHD Heavy Duty Sheet Metal Turbo Shear (TSHDRB)
- ARTU Nibbler Cutting Tool (01575)
- ARTU Replacement Punch, For Nibbler (01585)
- Bosch Power Shears