Shop All Electric Shear Accessories
Bosch
Shear Replacement Blade, Center
Mfr # 3608635000
Zoro # G0463185
product price: $31.39
/ea
$31.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Blade Type Center Blade
- For Use With Shear
- Includes Upper Blade
- Product Type Shear Blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # 3608635000
- Zoro # G0463185
- UPC # 000346306798
- Country of Origin Germany
- Category Electric Shear Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Shear Blade |
Blade Type | Center Blade |
For Use With | Shear |
Includes | Upper Blade |
Product Type | Shear Blade |
Capacity Steel | 10 ga |
Compatible with Manufacturer Part Number | 1507 |
Capacity Stainless Steel | 10 ga |
Type | Center Blade |
Description
Shear Blade, Blade Type Center, For Use With Shear, Capacity Stainless Steel 10 ga, Capacity Steel 10 ga, Includes Upper Blade, Compatible with Manufacturer Part Number 1507
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Brite Drill Bit, 13/64 in. (22313)
- URREA Structural Open-End Wrench, 1-5/8" opening dimension. (C910)
- WESTWARD Silver/Deming Drill, 1/2, HSS, 118 Deg (4UM58)
- CUSTOM BUILDING PRODUCTS Polyblend Plus Indoor and Outdoor Charcoal Sanded Grout 7 lb (PBPG607-4)
- BOSCH Shear Replacement Blade, Set (2607010025)
- BOSCH Nibbler Die (2608639026)
- BOSCH Nibbler Punch for Mfr No. 1529B (2608639027)
- BOSCH Nibbler Punch for Mfr No. 1533A (2608639025)
- MALCO Malco TSDC Drill Clamp for 1ELH1 Shear (TSDC)
- MAKITA Makita 322701-3 Die Holder (322701-3)
- ARTU Nibbler Cutting Tool (01575)
- Bosch Electric Shear Accessories