Shop All Rotary Hammer Accessories
Bosch
Shank Chisel/Carbide Masonry Trade Set
Mfr # HCST006
Zoro # G0604969
product price: $41.19
/ea
Not eligible for select promotions
$41.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impact Rated No
- Overall Length 6 in
- Includes (1) 1/4" x 2" x 4", (1) 3/16" x 4" x 6", (1) 3/8" x 4" x 6", (1) 5/32" x 4" x 6", (1) Flat Chisel, (1) Point Chisel
- Standards ANSI
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # HCST006
- Zoro # G0604969
- UPC # 346429152
- Country of Origin Germany
- Category Rotary Hammer Accessories
Dimensions
Overall Length | 6 in |
Drill Bit Sizes Included | 5/32 in, 3/16 in, 1/4 in, 3/8 in |
Smallest Drill Bit Size | 5/32 in |
Largest Drill Bit Size | 3/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rotary Hammer Drill Set |
Impact Rated | No |
Includes | (1) 1/4" x 2" x 4", (1) 3/16" x 4" x 6", (1) 3/8" x 4" x 6", (1) 5/32" x 4" x 6", (1) Flat Chisel, (1) Point Chisel |
Standards | ANSI |
Cutting Direction | Right Hand |
Primary Material Application | Concrete |
Measurement System | Fractional Inch |
Material - Machining | Carbide Tipped |
Sub Brand | SDS-Plus(R) Bulldog(TM) |
For Tool Type | Rotary Drill |
Finish - Machining | Bright (Uncoated) |
Decimal Equivalent | 0.15625, 0.1875, 0.25, 0.375 |
Number of Drill Bits | 4 |
Description
Rotary Hammer Drill Set, 4 Number of Drill Bits, Carbide Tipped, Overall Length 4 in, 6 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 3/8 in Drive 1/2 in 6-Point SAE Shallow Socket (1-2353)
- KRAFT TOOL Stainless Steel Cement Edg, 6" x 3" 1/8"R (CF170PF)
- SUNEX Jumbo Rsd Panel SAE Wrench Set, 4 pcs. (9604)
- BAHCO Bahco Round File, Ergo, 6", Second, 46 TPI (1-230-06-2-2)
- BOSCH Moil Point Hex Collar, 1-1/4 Hex, 20 In L (HS2460)
- BOSCH 1-5/8" Spline Combination Hammer (11265EVS)
- BOSCH Hammer Bit, SDS Max, Scaling Chisel (HS1903)
- BOSCH Extension SDS Plus, 7 In (T3925SC)
- BOSCH Drop-In Anchor Stop Bit, 13/16 in L (HCSTP2081)
- BOSCH Drop-In Anchor Stop Bit, 1-1/16 in L (HCSTP2061)
- BOSCH Dust Extraction Attachment, 14 in.L (HDC300)
- Bosch Rotary and Demolition Hammers