Shop All Box, I-Beam, and Torpedo Levels
Bosch
SelfLev Crossline Laser
Mfr # GLL100-40G
Zoro # G208232996
Sold in multiples of 2 for $687.98
Free Shipping & Returns
$687.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # GLL100-40G
- Zoro # G208232996
- UPC # 346643572
- Country of Origin China
- Category Box, I-Beam, and Torpedo Levels
Details
Promotion Restriction | Not eligible for promotion |
Description
Bosch, SelfLeveling CrossLine Laser, Green Easytouse line laser, facilitates quick job setup with a range up to 100 ft with vertical, horizontal and crossline modes, Builtin VisiMax technology, monitors power consumption to maximize line visibility and extend battery life, Bright greenbeam laser, up to 4X brighter than standard red beams, Full rubber overmold housing, helps protect every major impact point, with a design similar to a roll cage, Easytouse laser setup modes, controls vertical, horizontal and cross lines, Versatile job layout, lines can be projected separately or together for a variety of level and alignment applications, Smart Pendulum System, allows tool to selflevel, and it indicates outoflevel condition, Secure laser transport, after switching off, pendulum is locked, Onboard user interface, easily select among the layout modes, lb10 LBracket, provides fast setup and extrastrong magnets, DK10 Ceiling grid clip, provides
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 Fuel 18V Cordless 1/2 in. Drive Impact Wrench (ML2767-20)
- DRILL AMERICA m27x3 Carbon Steel Hex Die (DWTMHX27X3)
- CRAFTSMAN Sockets, 3/8" Drive 13mm Metric Deep Imp (CMMT15902)
- SUNBELT Plastic File Handle 3.35" x0.85" x0.9" (A-B1FH3)
- BOSCH Telescoping Rod Aluminum (GR16)
- BOSCH Digital Level, For Leveling, 48" L (GIM 120)
- BOSCH Digital Level, For Leveling, 24" L (GIM 60)
- SWANSON TOOL 48" Professional I-Beam Level with Gelshock End Caps (SVI480)
- STANLEY I-Beam 180 Level, 48 in. (42-328)
- EMPIRE CO Empire 500 Series 500M.24 I-Beam Level, 24 In L, 3-Vial, Magnetic, Aluminum (EM41.24)
- JOHNSON LEVEL 9 In. Aluminum Reinforced Magnetic Torpedo Level (1421-0900)
- Bosch Levels, Compasses, and Plumb Bobs