Shop All Electronic and Laser Leveling Kits
Bosch
SelfCross LaserPlumb
Mfr # GCL100-40G
Zoro # G808654389
product price: $416.99
/ea
Sold in multiples of 2 for $833.98
Free Shipping & Returns
Not eligible for select promotions
$833.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # GCL100-40G
- Zoro # G808654389
- UPC # 346643602
- Country of Origin China
- Category Electronic and Laser Leveling Kits
Details
Promotion Restriction | Not eligible for promotion |
Description
Bosch, SelfLeveling CrossLine Laser with Plumb Points, Green, Easytouse line laser, facilitates quick job setup with a range up to 165 ft with vertical, horizontal and crossline modes, Plumb points, projects upward and downward green laser points for transferring applications with a range of up to 50 ft, Builtin VisiMax technology, monitors power consumption to maximize line visibility and extend battery life, Bright greenbeam laser, up to 4X brighter than standard red beams, Full rubber overmold housing, helps protect every major impact point, with a design similar to a roll cage, Easytouse laser setup modes, controls vertical, horizontal, cross lines, and plumb points, Versatile job layout, lines can be projected separately or together for a variety of level and alignment applications, Smart Pendulum System, allows tool to selflevel, and it indicates outoflevel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1 in Drive Impact Socket 90 mm Size 6 pt Deep Depth, Black Oxide (21WM15)
- MILWAUKEE TOOL 27-in-1 Security Multi-Bit Screwdriver (48-22-2911)
- INNOVATIVE COMPONENTS Plunger Pin Ring, w/Patch, 1.68 In, 3/8-16 (GP6C---R--V--21)
- INNOVATIVE COMPONENTS T Knob, 5/16-18 Thread Size, 1"L, Thru Tap, Steel (GN5C----T5---21)
- KAPRO 842S Prolaser Bambino Cross Laser Level (Red) (842-Set)
- JOHNSON LEVEL & TOOL Self-Level Crss-Line Lsr (40-6603)
- MILWAUKEE TOOL Digital Level, 4V Lithium Battery, 48" L (MLDIG48, 2114-21)
- MILWAUKEE TOOL Digital Level, 4V Lithium Battery, 14" L (MLDIG14, 2114-21)
- SITEPRO AL8-32 32X Automatic Level (45-D8932)
- MILWAUKEE TOOL 72" REDSTICK Digital Level w/ PINPOINT Measurement Technology (MLDIG72)
- JOHNSON LEVEL & TOOL Digital Level, 48" L (5700-4800D)
- Bosch Levels, Compasses, and Plumb Bobs