Shop All Rotary and Straight Line Laser Levels
Bosch
Self-Lvling Connected Rotary Laser W/ (1
Mfr # GRL4000-80CHV
Zoro # G8524644
product price: $2,149.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$2,149.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Laser Usage Environment Exterior, Interior
- Laser Projection Horizontal, Vertical
- Leveling Type Electronic Self-Leveling
- Number of Beams 2
- Number of Dots 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # GRL4000-80CHV
- Zoro # G8524644
- UPC # 000346643039
- Country of Origin China
- Category Rotary and Straight Line Laser Levels
Dimensions
Width | 7 13/32 in |
Thread Size | 5/8"-11 |
Length | 12 51/64 in |
Height | 11 in |
Overall Width | 7 3/8 in |
Overall Height | 11 in |
Overall Depth | 12 13/16 in |
Tripod Thread Size | 5/8"-11 |
Description
Rotary Laser, Accuracy +/-1/16 in @ 100 ft (Horizontal), +/-1/8 in @ 100 ft (Vertical), Battery Type AA, D, Bluetooth Bluetooth Compatible, Features Disturbance Monitor, Dual Dial-In Slope, Dual Power Source, Electronic Self-Leveling, Fully Featured Rotary Laser, uCAL, Variable-Speed and Scan-Angle Selection, Vertical-Beam Functionality, Includes Charger, Adapter, Case, Bracket, Remote Control, Number of Beams 2, Number of Planes 0, Number of Dots 2, Number of Lines 0
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN SKT SET JUMBO METRIC 3PC (TL16163)
- DRILL AMERICA 1/2"-20 1"OD HSS Round Adjustable Die Standard (DWTH1-1220)
- URREA 10 MM Full polished 12pt short combinatio wrench (1210MT)
- REGAL CUTTING TOOLS M4 x 0.7 D4 3 Flt. Plug Metric Fast Spiral Flute (027656AS)
- BOSCH Optical Level, 400 ft., Exterior (GOL 32 CK)
- BOSCH Dot Laser, Interior, Green, 125ft. (GPL100-30G)
- BOSCH 12V 3-Plane Line Laser Level (GLL3-330C)
- BOSCH Cross Line Laser Kit, 1/4-20 Thread Size (GCL100-80CG)
- BOSCH Self-Leveling Connected Rotary Laser Kit (GRL4000-80CHVK)
- BOSCH 2 beam Self Leveling Cross-Line Laser 65 ft. 5 pc (GLL50-20G)
- JOHNSON LEVEL & TOOL Cross Line Laser, Int, Red, 150 ft. (40-6650)
- Bosch Rotary and Straight Line Laser Levels