Shop All Rotary and Straight Line Laser Levels
Bosch
Self-Lvling Connected Rotary Laser W/ (1
Mfr # GRL4000-80CH
Zoro # G8525186
Free Shipping & Returns
Not eligible for select promotions
$2,049.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Laser Usage Environment Exterior, Interior
- Laser Projection Horizontal
- Leveling Type Electronic Self-Leveling
- Number of Beams 2
- Number of Dots 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # GRL4000-80CH
- Zoro # G8525186
- UPC # 000346643015
- Country of Origin China
- Category Rotary and Straight Line Laser Levels
Dimensions
Thread Size | 5/8"-11 |
Length | 12 51/64 in |
Height | 11 in |
Width | 7 13/32 in |
Overall Width | 7 3/8 in |
Overall Height | 11 in |
Overall Depth | 12 13/16 in |
Tripod Thread Size | 5/8"-11 |
Description
Rotary Laser, Accuracy +/-1/16 in @ 100 ft, Battery Type AA, D, Bluetooth Bluetooth Compatible, Features Disturbance Monitor, Dual Dial-In Slope, Dual Power Source, Electronic Self-Leveling, Fully Featured Rotary Laser, Includes Charger, Adapter, Case, Bracket, Number of Beams 2, Number of Planes 0, Number of Dots 1, Number of Lines 0, Working Range with Detector - Maximum 4,000 ft, Working Range without Detector - Maximum 200 ft, Mount Type Tripod, Includes Batteries Batteries Included
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Corded, 12 in Blade Dia., Max Blade Speed: 3,200 RPM 1 in Arbor Size (LS1219LX)
- AMPCO SAFETY TOOLS Rust Scraper, 3", Nickel Aluminum Bronze (S-5)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3036D)
- WEATHERHEAD Hose Cutting Saw, 63696 (T-60A)
- BOSCH Rotary/Straight Line Laser (GLL100-40G)
- BOSCH Alignment Laser, Interior Usage, 2 Beams (GLL3-300)
- BOSCH Laser Level Accesory, AA Battery (LR20)
- BOSCH 12V 3-Plane Line Laser Level (GLL3-330C)
- BOSCH Leveling/Alignment Laser, Int/Ext, 265 ft. (GLL3-300 / BT 150)
- BOSCH Cross Line Laser, 1/4-20 Thread Size (GLL40-20G)
- PRIME-LINE Tile Square Laser, 32 ft. Projection Range, One-Button Single Pack (PTL10G)
- Bosch Rotary and Straight Line Laser Levels