Shop All Self-Feed Drill Bits
Bosch
Self-Feeding Bit, 4-5/8In
Mfr # SF4621
Zoro # G0603611
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bit Dia. 4-5/8"
- Overall Length 5 in
- Number of Pieces 1
- Drill Bit Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # SF4621
- Zoro # G0603611
- UPC # 000346180084
- Country of Origin China
- Category Self-Feed Drill Bits
Dimensions
Bit Dia. | 4-5/8" |
Overall Length | 5 in |
Shank Size | 4-5/8" |
Drill Bit Size | 4 5/8 in |
Flute Length | 1 in |
Shank Hex Size | 7/16 in |
Pipe/Rigid Conduit Entrance Size | 4 5/8 in |
Maximum Drilling Depth | 3 in |
Shank Length | 4 in |
Shank Diameter | 7/16 in |
Description
Self Feed Drill Bit, Carbon Steel, 4 5/8 in, Hex, Black Oxide, Maximum Drilling Depth 3 in, Overall Length 5 in, Shank Diameter 7/16 in, Shank Hex Size 7/16 in, 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Nutdriver, 9/16 Amber (9218)
- OSG Spiral Flute Tap, #10-24, Modified Bottoming, UNC, 3 Flutes, Oxide (1767101)
- WESTWARD Straight Flute Hand Tap, Plug 4 Flutes (2LWJ2)
- SKIL Angle Grinder Kit, Cordless, 8500 RPM (AG290202)
- BOSCH Self-Feeding Bit, 2-9/16In (SF2561)
- BOSCH Self-Feeding Bit, 3-5/8In (SF3621)
- BOSCH Self-Feeding Bit, 3In (SF3001)
- BOSCH Self-Feeding Bit, 2-1/8In (SF2121)
- BOSCH Self-Feeding Bit, 1In (SF1001)
- BOSCH Self-Feeding Bit, 2-1/4In (SF2251)
- MILWAUKEE TOOL SWITCHBLADE Selfeed Bit 2" (48-25-5135)
- Bosch Drill Bits