Shop All Self-Feed Drill Bits
Bosch
Self-Feeding Bit, 2-9/16In
Mfr # SF2561
Zoro # G0771605
original price:
$38.05
14% off
new price: $32.39
/ea
Not eligible for select promotions
$32.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 2-9/16"
- Overall Length 5 in
- Drill Bit Size 2 9/16 in
- Drill Bit Material Carbon Steel
- Includes Threaded Tip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # SF2561
- Zoro # G0771605
- UPC # 000346180053
- Country of Origin China
- Category Self-Feed Drill Bits
Dimensions
Bit Dia. | 2-9/16" |
Overall Length | 5 in |
Shank Size | 2-9/16" |
Drill Bit Size | 2 9/16 in |
Shank Hex Size | 7/16 in |
Shank Diameter | 7/16 in |
Pipe/Rigid Conduit Entrance Size | 2 9/16 in |
Maximum Drilling Depth | 5 in |
Flute Length | 1 in |
Shank Length | 4 in |
Description
Self Feed Drill Bit, Carbon Steel, 2 9/16 in, Hex, Black Oxide, Maximum Drilling Depth 5 in, Overall Length 5 in, Shank Diameter 7/16 in, Shank Hex Size 7/16 in, 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Wide Magnesium Hand Float, 16"x3-1/2 (CF015M)
- MELIN TOOL CO Countersink, Hss, 82 deg., 3/8", Number of Flutes: 3 (HS3-3/8-82T)
- OSG Carbide End Mill, 12mm dia., 25.00mm Cut (403-4724)
- KNIPEX Nut Driver, 22.0mm, Hollow, Tee, Ins, 8 in. (98 04 22)
- BOSCH Self-Feeding Bit, 1-3/4In (SF1751)
- BOSCH Self-Feeding Bit, 1In (SF1001)
- BOSCH Self-Feeding Bit, 2-1/8In (SF2121)
- BOSCH Self-Feeding Bit, 3In (SF3001)
- BOSCH Self-Feeding Bit, 1-1/8In (SF1121)
- BOSCH Self-Feeding Bit, 3-5/8In (SF3621)
- IRWIN Wood Drilling Bit, Steel, Bit Dia. 1-1/2" (3046008)
- Bosch Self-Feed Drill Bits