Shop All Self-Feed Drill Bits
Bosch
Self-Feeding Bit, 2-1/8In
Mfr # SF2121
Zoro # G0771587
product price: $24.15
/ea
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bit Dia. 2-1/8"
- Overall Length 5 in
- Includes Threaded Tip
- Drill Style Self-Feed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # SF2121
- Zoro # G0771587
- UPC # 000346180039
- Country of Origin China
- Category Self-Feed Drill Bits
Dimensions
Bit Dia. | 2-1/8" |
Overall Length | 5 in |
Shank Size | 2-1/8" |
Drill Bit Size | 2 1/8 in |
Shank Diameter | 7/16 in |
Pipe/Rigid Conduit Entrance Size | 2 1/8 in |
Maximum Drilling Depth | 5 in |
Shank Hex Size | 7/16 in |
Shank Length | 4 in |
Flute Length | 1 in |
Description
Self Feed Drill Bit, Carbon Steel, 2 1/8 in, Hex, Black Oxide, Maximum Drilling Depth 5 in, Overall Length 5 in, Shank Diameter 7/16 in, Shank Hex Size 7/16 in, 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Spade Bit, Series: WSB, 9/16 in dia, 6 in OAL, 1/4 in Shank (WSB562)
- PROSKIT L Nose Locking Plier, 9 (PN-378E)
- K TOOL INTL 3/8 Mini Imp Wre (TT-117A)
- DAVIES Round Grip Clamp Knob, 5/16-18 Thread Size, 1.00"L (2965KD)
- BOSCH Self-Feeding Bit, 1-1/8In (SF1121)
- BOSCH Self-Feeding Bit, 3In (SF3001)
- BOSCH Self-Feeding Bit, 3-5/8In (SF3621)
- BOSCH Self-Feeding Bit, 2-1/4In (SF2251)
- BOSCH Self-Feeding Bit, 1In (SF1001)
- BOSCH Self-Feeding Bit, 1-3/4In (SF1751)
- IRWIN Wood Drilling Bit, Steel, Bit Dia. 3" (3046014)
- Bosch Drill Bits