Shop All Self-Feed Drill Bits
Bosch
Self-Feeding Bit, 1-3/4In
Mfr # SF1751
Zoro # G0771569
product price: $26.65
/ea
Not eligible for select promotions
$26.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 1-3/4"
- Overall Length 5 in
- Drill Style Self-Feed
- Drill Bit Size 1 3/4 in
- Includes Threaded Tip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # SF1751
- Zoro # G0771569
- UPC # 000346180015
- Country of Origin China
- Category Self-Feed Drill Bits
Dimensions
Bit Dia. | 1-3/4" |
Overall Length | 5 in |
Shank Size | 1-3/4" |
Drill Bit Size | 1 3/4 in |
Maximum Drilling Depth | 5 in |
Pipe/Rigid Conduit Entrance Size | 1 3/4 in |
Shank Hex Size | 7/16 in |
Shank Diameter | 7/16 in |
Shank Length | 4 in |
Flute Length | 1 in |
Description
Self Feed Drill Bit, Carbon Steel, 1 3/4 in, Hex, Black Oxide, Maximum Drilling Depth 5 in, Overall Length 5 in, Shank Diameter 7/16 in, Shank Hex Size 7/16 in, 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Spiral Flute Tap, Semi-Bottoming 3 Flutes (C89238)
- SK PROFESSIONAL TOOLS Extension Set 3/8" Dr, 1 1/2 in, 3 in, 4 in, 6 in, 8 in, 10 in, 18 in, 24 in L, 8 Pieces, Chrome (4538)
- DYNAMIC Tools 4lb Sledge Hammer, Fiberglass Handle (D041040)
- IRWIN Power Bit, #2 Phillips, Carded, 1 per card (IWAF22PH22)
- BOSCH Self-Feeding Bit, 3-5/8In (SF3621)
- BOSCH Self-Feeding Bit, 2-1/8In (SF2121)
- BOSCH Self-Feeding Bit, 2-1/4In (SF2251)
- BOSCH Self-Feeding Bit, 1-1/8In (SF1121)
- BOSCH Self-Feeding Bit, 4-5/8In (SF4621)
- BOSCH Self-Feeding Bit, 1In (SF1001)
- IRWIN SELF FEED BIT 2-1/8"" (3046011)
- Bosch Self-Feed Drill Bits