Shop All Diamond Grinding Wheels
Bosch
Segment Cup Grinding Wheel, Turbo, Diamond
Mfr # DC530SG
Zoro # G9536040
product price: $48.59
/ea
Not eligible for select promotions
$48.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Type Turbo
- Abrasive Wheel Diameter 5 in
- Arbor Size 7/8 in
- Abrasive Material Diamond
- Abrasive Grit 1,000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # DC530SG
- Zoro # G9536040
- UPC # 000346480085
- Country of Origin China
- Category Diamond Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 5 in |
Arbor Size | 7/8 in |
Abrasive Depth | 1/4 in |
Connector Size | 7/8 in |
Overall Diameter | 5 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Segment Cup Grinding Wheel |
Wheel Type | Turbo |
Abrasive Material | Diamond |
Abrasive Grit | 1,000 |
Number of Segments | 35 |
Max. RPM | 11,000 RPM |
Application | For Concrete and Mortar |
Primary Material Applicationn | Concrete, Masonry |
Compatible Tool Type | Angle Grinder, Concrete Planer |
Maximum Operating Speed | 11,000 RPM |
Segment Design | Turbo |
Connector Type | Unthreaded Hole |
Description
Segment Cup Grinding Wheel, Abrasive Material Diamond, Connector Size 7/8 in, Connector Type Unthreaded Hole, Compatible Tool Type Angle Grinder, Concrete Planer, Primary Material Applicationn Concrete, Masonry, Number of Segments 35, Overall Diameter 5 in, Segment Design Turbo, Maximum Operating Speed 11,000 RPM, Abrasive Depth 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Crimped Wire Cup Wire Brush, 6", 0.020 " (93125)
- PFERD Felt Point Radius Cone - 1-1/4" x 1-3/8" - 1/4" Shank, Medium Grade (48603)
- UNITED ABRASIVES/SAIT SAIT 50383 AO Aluminum Oxide Economical Fiber Disc, 7" x 7/8", 50 Grit, 25-Pack (50383)
- BORA PORTAMATE Combination Grit Sharpening Stone (501098)
- BOSCH Segment Cup Grinding Wheel, Turbo, 5" D (DC530S)
- BOSCH Segment Cup Grinding Wheel, Turbo, 4" D (DC430S)
- BOSCH Segment Cup Grinding Wheel, Turbo, 7" D (DC730S)
- BOSCH Segment Cup Grinding Wheel, 4-1/2" D (DC4530S)
- BOSCH Double Row Segmented Diamond Cup Wh, PK3 (DC4510HD)
- DIAMOND VANTAGE Segment Cup Wheel, 6 in.dia., Coarse Grit (S-06HDZGX3-C)
- DEVOUR 4-1/2" PREMIUM TileContinuous Rim Blade (NT45CTDW)
- Bosch Diamond Grinding Wheels