Shop All Diamond Grinding Wheels
Bosch
Segment Cup Grinding Wheel, Turbo, 5" D
Mfr # DC530S
Zoro # G9534205
product price: $42.79
/ea
Not eligible for select promotions
$42.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Type Turbo
- Abrasive Wheel Diameter 5 in
- Arbor Size 5/8"-11
- Abrasive Material Diamond
- Abrasive Grit 1,000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # DC530S
- Zoro # G9534205
- UPC # 000346480078
- Country of Origin China
- Category Diamond Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 5 in |
Arbor Size | 5/8"-11 |
Abrasive Depth | 1/4 in |
Overall Diameter | 5 in |
Connector Size | 5/8"-11 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Segment Cup Grinding Wheel |
Wheel Type | Turbo |
Abrasive Material | Diamond |
Abrasive Grit | 1,000 |
Number of Segments | 35 |
Max. RPM | 11,000 RPM |
Application | For Concrete and Mortar |
Segment Design | Turbo |
Connector Type | Threaded Hole |
Compatible Tool Type | Angle Grinder, Concrete Planer |
Maximum Operating Speed | 11,000 RPM |
Primary Material Applicationn | Concrete, Masonry |
Description
Segment Cup Grinding Wheel, Abrasive Material Diamond, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Compatible Tool Type Angle Grinder, Concrete Planer, Primary Material Applicationn Concrete, Masonry, Number of Segments 35, Overall Diameter 5 in, Segment Design Turbo, Maximum Operating Speed 11,000 RPM, Abrasive Depth 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO SandNet 11 in. L X 9 in. W 120 Grit Ceramic Sanding Sheet 5 pk (DND911120H05G)
- MARCO Inspection Door Gasket - 6” x 8” (1006201)
- NORTON ABRASIVES Grinding Segment, 11.25Wx2.25 In Tx6 In H (61463604522)
- WEILER 2-3/4" Single Row Knot Wire Cup Brush .014" Steel Fill 3/8"-24 UNF Nut (13021)
- BOSCH Double Row Segmented Diamond Cup Wh, PK3 (DC4510HD)
- BOSCH Segment Cup Grinding Wheel, Turbo, 4" D (DC430S)
- BOSCH Segment Cup Grinding Wheel, Turbo, Diamond (DC530SG)
- BOSCH Double Row Segmented Diamond Cup Wh (DC510HD)
- BOSCH Segment Cup Grinding Wheel, 4-1/2" D (DC4530S)
- BOSCH Segment Cup Grinding Wheel, Turbo, 7" D (DC730S)
- DIAMOND VANTAGE Grinding Wheel, Cup, No. Seg. 12, 7 in (07HDDGSX1)
- Bosch Diamond Grinding Wheels