Shop All Diamond Grinding Wheels
Bosch
Segment Cup Grinding Wheel, 4-1/2" D
Mfr # DC4530S
Zoro # G9533015
product price: $33.85
/ea
Not eligible for select promotions
$33.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Type Turbo
- Abrasive Wheel Diameter 4 1/2 in
- Arbor Size 5/8"-11
- Abrasive Material Diamond
- Abrasive Grit 1,000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # DC4530S
- Zoro # G9533015
- UPC # 000346480061
- Country of Origin China
- Category Diamond Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 4 1/2 in |
Arbor Size | 5/8"-11 |
Abrasive Depth | 1/4 in |
Connector Size | 5/8"-11 |
Overall Diameter | 4 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Segment Cup Grinding Wheel |
Wheel Type | Turbo |
Abrasive Material | Diamond |
Abrasive Grit | 1,000 |
Max. RPM | 13,300 RPM |
Number of Segments | 35 |
Application | For Concrete and Mortar |
Overall Thickness | 3/16 in |
Primary Material Applicationn | Concrete, Masonry |
Segment Design | Turbo |
Compatible Tool Type | Angle Grinder, Concrete Planer |
Connector Type | Threaded Hole |
Maximum Operating Speed | 13,300 RPM |
Description
Segment Cup Grinding Wheel, Abrasive Material Diamond, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Compatible Tool Type Angle Grinder, Concrete Planer, Primary Material Applicationn Concrete, Masonry, Number of Segments 35, Overall Diameter 4 1/2 in, Segment Design Turbo, Maximum Operating Speed 13,300 RPM, Abrasive Depth 1/4 in, Overall Thickness 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR PADS AND ABRASIVES 120 Grit 5 Inch Diameter 8-Holes PSA Sanding Paper (Ceramic Aluminum Oxide), PK 25 (SD587P)
- STANDARD ABRASIVES Unitized Mounted Point, 731 B90, PK5 (877004)
- VSM Abrasive Belt, 220 Grit, SC, 1/2 x 24", PK20, Coated, 1/2" W, 24" L, 220 Grit, Very Fine, CK721X, Black (203816)
- WEILER Double Spiral Brush, Power, 0.375"dia. (91088)
- BOSCH Segment Cup Grinding Wheel, Turbo, 5" D (DC530S)
- BOSCH Segment Cup Grinding Wheel, Turbo, Diamond (DC530SG)
- BOSCH Double Row Segmented Diamond Cup Wh, PK3 (DC4510HD)
- BOSCH Segment Cup Grinding Wheel, Turbo, 7" D (DC730S)
- BOSCH Segment Cup Grinding Wheel, Turbo, 4" D (DC430S)
- NORTON ABRASIVES Straight Grinding Wheel, 7In, 150, 1A1 (69014191853)
- METABO Diamond Wheel 5x3/4x7/8 DBLRow Slotting Blade (628298000)
- Bosch Diamond Grinding Wheels