Shop All Food Service Appliance Parts
Bosch
Sealant Removal Knife
Mfr # OSL050K
Zoro # G002668113
product price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Blade Thickness 0.03 in
- Overall Length 2 15/16 in
- Primary Material Application Sealant
- Blade Shape Hooked
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # OSL050K
- Zoro # G002668113
- UPC # 000346627442
- Country of Origin Switzerland
- Category Food Service Appliance Parts
Dimensions
Overall Length | 2 15/16 in |
Blade Width | 1/2 in |
Blade Length | 2 15/16 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Oscillating Scraper Blade |
Blade Thickness | 0.03 in |
Primary Material Application | Sealant |
Blade Shape | Hooked |
Blade Type | Scraping |
Oscillating Tool Accessory Type | Sealant Removal Blade |
Direct Fit For Tool Brand | Bosch, Fein, Makita, Milwaukee, Ridgid |
Number of Pieces | 1 |
Connection Style | Starlock |
Blade Material | Bi-Metal |
Scraper Type | Sealant Hook |
Application | Glue, Paint, Removing Sealant |
Description
Oscillating Scraper Blade, Scraper Type Sealant Hook, Blade Type Scraping, Oscillating Tool Accessory Type Sealant Removal Blade, Blade Shape Hooked, Blade Width 1/2 in, Blade Length 2 15/16 in, Overall Length 2 15/16 in, Connection Style Starlock, Direct Fit For Tool Brand Bosch, Fein, Makita, Milwaukee, Ridgid, Primary Material Application Sealant, Application Glue, Paint, Removing Sealant, Blade Material Bi-Metal, Blade Thickness 0.03 in, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISPENSE-RITE CRUMB TRAY, WHITE FOR BOX CONE (DLX-TRY)
- GREAT NORTHERN POPCORN 5805 Great Northern Popcorn Red Good Time Popcorn Popper Machine, 8 Ounce (415939IPH)
- SOUTHBEND Oven Rack 25 F/B X 25.25 L/R (P1404)
- FUNNEL KING Scoop, Translucent, Polypropylene, 52 oz. (93110)
- BOSCH VALVE ASSEMBLY* (RR13061)
- BOSCH Door Latch (438026)
- BOSCH Easy Lever Wheel Dolly For Wide Tires (5096A)
- BOSCH Soap Dispenser (490467)
- BOSCH Volt Regulator, 30019E (30019E)
- BEVERAGE-AIR Evaporator Blade 6 White (405-062A)
- HAMILTON BEACH Shield, Quiet Complete (990167240)
- Bosch Food Service Appliance Parts