Shop All Rotary Hammers
Bosch
SDS Rotary Hammer Drill, 6.1A @ 120V
Mfr # 11250VSRD
Zoro # G4927824
product price: $329.99
/ea
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Chuck Type SDS Plus
- Voltage 120V AC
- No Load RPM 0 to 1000
- Blows per Minute 0 to 4,400 bpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # 11250VSRD
- Zoro # G4927824
- UPC # 000346378603
- Country of Origin China
- Category Rotary Hammers
Dimensions
Tool Length | 19 5/8 in |
Overall Width | 3 1/2 in |
Overall Height | 8 in |
Cord Length | 13 ft |
Description
Rotary Hammer, Chuck Style SDS-Plus, Handle Type Pistol-Grip, Solid Bit Optimal Drilling Range in Concrete 0 in to 7/8 in, Solid Bit Capacity in Concrete 3/4 in, Modes of Operation Hammer & Rotate, Rotate Only, Kit Contents (1) Bare Tool, Current 6.1 A, Voltage 120V AC, Maximum Blows per Minute 4,400 bpm, Impact Energy 1.6 ft-lb, Anti-Kickback Clutch No, Auxiliary Handle Positions Continuous, Blows per Minute 0 to 4,400 bpm, Clutch Style Integral Clutch, Cord Length 13 ft
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL Retaining Ring Pliers, 6-1/4In, External (IR44S)
- AVEN Color-Coded Tweezers Set (6-Piece) (18480EZF)
- STABILA Replacement Light Paks, 2 pcs. (20090)
- SIOUX TOOLS Random Orbital Sander, NonVacuum, ToolKit Bare Tool, Series RO2512 Signature, 5 Pad, 12000 opm, (RO2512-50SNP)
- BOSCH Cordless Rotary Hammer (GBH18V-26DK25)
- BOSCH Cordless Rotary Hammers, 8.0Ah, 18.0V (GBH18V-34CQB24)
- BOSCH 1-9/16 In. 12A 120V SDS-max® Combination Hammer (RH540M)
- BOSCH Rotary Hammer, 12-1/2 In. L, 7.7 lb. (RH328VC)
- BOSCH 1-1/8" 8.5 Amp Rotary Hammer (GBH2-28L)
- BOSCH 2" Keyless Rotary Hammer, 120V (RH1255VC)
- MILWAUKEE TOOL Rotary Hammer and Battery, 18 V, SDS-Plus (2916-20, 48-11-1865)
- Bosch Rotary and Demolition Hammers