Shop All Jobber Length Drill Bits
Bosch
SDS-plus(R) Speed Clean(TM) Dust Extraction Bit 3/8 In. x 9 In.
Mfr # HCD2061
Zoro # G7384686
Free Shipping & Returns
$78.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 37/64 in
- Drill Bit Material Solid Carbide
- Drill Bit Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # HCD2061
- Zoro # G7384686
- UPC # 000346638141
- Country of Origin Germany
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 37/64 in |
Overall Length | 9 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Dust Extraction Drill Bit |
Drill Bit Material | Solid Carbide |
Drill Bit Finish | Uncoated |
Decimal Equivalent | 0.5781 |
Flute Type | Straight |
Coolant Fed | Non-Coolant Through |
Number of Pieces | 1 |
Measurement System | Fractional Inch |
Description
Dust Extraction Drill Bit, Drill Bit Size 37/64 in, Decimal Equivalent 0.5781, Fractional Inch, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 22-854 Groover Saw Cut 6 X 6 2" Deep Comfort Grip Handle (22-854)
- WESTWARD Spiral Point Tap, Plug, 2 (5TWH4)
- STA-KON 9 5/8 in Crimper 22 to 10 AWG (WT111M)
- MILWAUKEE TOOL 2" X 22" One Piece Spline Core Bit (48-20-5460)
- BOSCH Cobalt Jobber Length Drill Bit 10pk. (CO2131)
- BOSCH 3-7/8" Black Oxide 135 Deg. Jobber Length Drill Bit (BL2142)
- BOSCH 4" Cobalt 135 Deg. Jobber Length Drill Bit (CO2143)
- BOSCH Cobalt Jobber Length Drill Bit 3pk. (CO2147)
- BOSCH Black Oxide Jobber Length Drill Bit 12pk. (BL4140)
- BOSCH 6" Carbide 135 Deg. Jobber Length Drill Bit (MP03)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TC TiCN HSS RHS/RHC 1/4-E (43616)
- Bosch Drill Bits