Shop All Jobber Length Drill Bits
Bosch
SDS-plus(R) Speed Clean(TM) Dust Extraction Bit 1/2 In. x 9 In.
Mfr # HCD2081
Zoro # G7384695
product price: $64.69
/ea
Not eligible for select promotions
$64.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 3.03 mm
- Drill Bit Material Solid Carbide
- Drill Bit Finish Uncoated
- Decimal Equivalent 0.5000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # HCD2081
- Zoro # G7384695
- UPC # 000346638165
- Country of Origin Germany
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 3.03 mm |
Overall Length | 9 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Dust Extraction Drill Bit |
Drill Bit Material | Solid Carbide |
Drill Bit Finish | Uncoated |
Decimal Equivalent | 0.5000 |
Flute Type | Straight |
Coolant Fed | Non-Coolant Through |
Number of Pieces | 1 |
Measurement System | Metric |
Description
Dust Extraction Drill Bit, Drill Bit Size 3.03 mm, Decimal Equivalent 0.5000, Metric, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W MANUFACTURING Ball Knob, Stl, 10-32", 3/4" dia. (SBK-032)
- H & H INDUSTRIAL PRODUCTS 10" 6-Jaw Plain Back Self Centering Lathe Chuck (3900-4559)
- DRILL AMERICA 1-1/4"x2" HSS Annular Cutter (DWC5-530-245)
- TECHNIKS Spring Collet, TG75, 3/8 in. (04008-3/8)
- BOSCH 6" Carbide 135 Deg. Jobber Length Drill Bit (MP12)
- BOSCH Black Oxide Jobber Length Drill Bit 6pk. (BL4151)
- BOSCH ROTARY HMR BIT 3/8""X13""L (HC4501)
- BOSCH 4" 135 Deg. Jobber Length Drill Bit (TI2143IM)
- BOSCH Jobber Length Drill Bit 12pk. (TI4135)
- BOSCH 5" 135 Deg. Jobber Length Drill Bit (TI2151IM)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 8.60mm (47326)
- Bosch Jobber Length Drill Bits