Shop All Hammer Drill Bits
Bosch
SDS Plus Wood Chisel 1/4" x 7"L
Mfr # HS1430
Zoro # G2842506
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Type SDS Plus
- Shank Shape SDS Plus
- Overall Length 7 in
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # HS1430
- Zoro # G2842506
- UPC # 000346303247
- Country of Origin Italy
- Category Hammer Drill Bits
Dimensions
Overall Length | 7 in |
Blade Width (In.) | 1/4 in |
Overall Length (In.) | 7 in |
Bit Dia. | 1/4" |
Shank Diameter | 25/64 in |
Head Width | 1/4 in |
Description
Chisel Bit, Chisel Type Flat Chisel, Shank Type - Machining SDS Plus, Shank Diameter 25/64 in, Measurement System Fractional Inch, Head Width 1/4 in, Overall Length 7 in, Chisel Collar Shape Flat, For Tool Type Rotary Drill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Nutsetter, 1/4", Steel, Impact Rated (IWAF34614)
- MILWAUKEE TOOL 11mm Metric Combination Wrench (45-96-9511)
- MILWAUKEE TOOL 1-1/16 in. x 24 in. SHOCKWAVE Lineman's Impact Auger Bit (48-13-6811)
- HHIP 6 Piece 3/8" Shank 2 Flute High Speed Steel End Mill Set (8000-0001)
- BOSCH Hammer Drill Bit, SDS Plus, 5/16"x4", PK25 (HCFC2051B25 + HCFC2041B10)
- BOSCH 2-Cutter Hammer Drill Bit 1/4" x 8"L, SDS Plus, 25PK (HC2042B25)
- BOSCH 3-Cutter Hammer Drill Bit 2-1/8" x 24"L, SDS Max (HC6511)
- BOSCH 2-Cutter Hammer Drill Bit 3/16" x 12"L, SDS Plus (HC2014)
- BOSCH 2-Cutter Hammer Drill Bit 3/16" x 12"L, SDS Plus, 5PK (HC2014B5)
- BOSCH Hammer Masonry Drill, 9/16in, Carbide (DXS2094)
- MILWAUKEE TOOL SDS-PLUS 2CT 5/32" X 4" X 6" (48-20-7401)
- Bosch Hammer Drill Bits