Shop All Hammer Drill Bits
Bosch
SDS Plus Wood Chisel 1/2" x 7"L
Mfr # HS1435
Zoro # G3381454
product price: $17.85
/ea
$17.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Type SDS Plus
- Shank Shape SDS Plus
- Overall Length 7 in
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # HS1435
- Zoro # G3381454
- UPC # 000346303254
- Country of Origin Italy
- Category Hammer Drill Bits
Dimensions
Overall Length | 7 in |
Overall Length (In.) | 7 in |
Bit Dia. | 1/2" |
Blade Width (In.) | 1/2 in |
Head Width | 1/2 in |
Shank Diameter | 25/64 in |
Description
Chisel Bit, Chisel Type Flat Chisel, Shank Type - Machining SDS Plus, Shank Diameter 25/64 in, Measurement System Fractional Inch, Head Width 1/2 in, Overall Length 7 in, Chisel Collar Shape Flat, For Tool Type Rotary Drill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSON Riveting Tool (200F)
- MORSE 5-3/4" Bi-Metal Hole Saw (MHS92)
- BETA Metric Feeler Gauge, 8mm (017080008)
- CENTURY DRILL & TOOL 5/16" Black Oxide Jobber Length Drill Bit (24220)
- BOSCH Hammer Masonry Drill, 1.5in, Carbide (HC5091)
- BOSCH Hammer Masonry Drill, 9/16in, Carbide (DXS2094)
- BOSCH 4-Cutter Hammer Drill Bit 1-1/4" x 13"L, SDS Max (HC5070)
- BOSCH 4-Cutter Hammer Drill Bit 1/4" x 8-1/2"L, SDS Plus, 25PK (HCFC2042B25)
- BOSCH Hammer Masonry Drill, 3/8in, Carbide Tip (HCBG12T)
- BOSCH 2-Cutter Hammer Drill Bit 1/4" x 6"L, Round, 5PK (LBH0045)
- BOSCH 38 SDS Roto Hamm Bit (HCFC2064)
- Bosch Drill Bits