Shop All Hammer Drill Bits
Bosch
SDS Plus Wood Chisel 1" x 7"L
Mfr # HS1445
Zoro # G3130364
Not eligible for select promotions
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type SDS Plus
- Shank Shape SDS Plus
- Overall Length 7 in
- Cutting Direction Right Hand
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # HS1445
- Zoro # G3130364
- UPC # 000346303278
- Country of Origin Italy
- Category Hammer Drill Bits
Dimensions
Overall Length | 7 in |
Bit Dia. | 1" |
Overall Length (In.) | 7 in |
Blade Width (In.) | 1 in |
Shank Diameter | 25/64 in |
Head Width | 1 in |
Description
Chisel Bit, Chisel Type Flat Chisel, Shank Type - Machining SDS Plus, Shank Diameter 25/64 in, Measurement System Fractional Inch, Head Width 1 in, Overall Length 7 in, Chisel Collar Shape Flat, For Tool Type Rotary Drill
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENG TOOLS 1/2" Drive High Torque Mini Compact Air Impact Wrench (ARWM12M)
- EXTREME TOOLS EXQ Professional Triple Bank Roller Cabinet, 17-Drawers, 72" W x 30" D x 47" H (EX7217RCQBKRD)
- SUNEX 1/2" Drive Deep Impact Socket Set, SAE, 39 pcs (2668)
- KO-KEN Wheel Nut Socket 19mm 6 Point 110mm 1/2 Sq. Drive (4300M-19(L110))
- BOSCH 4-Cutter Hollow Hammer Drill Bit 7/8" x 25"L, SDS Max (DXS5044)
- BOSCH 4-Cutter Hammer Drill Bit 1-3/8" x 36"L, SDS Max (HC5083)
- BOSCH 2-Cutter Hammer Drill Bit 7/8" x 10"L, SDS Plus (HC2146)
- BOSCH 4-Cutter Hammer Drill Bit 7/8" x 18"L, SDS Plus (HCFC2247)
- BOSCH 2-Cutter Hammer Drill Bit 1/4" x 6-1/2"L, SDS Plus Hex Drive (HC2341)
- BOSCH 4-Cutter Hammer Drill Bit 9/16" x 10"L, Round (HCBG19T)
- BOSCH 4-Cutter Hammer Drill Bit 1-1/2" x 29"L, SDS Max (HC5092)
- Bosch Drill Bits