Shop All Hammer Drill Bits
Bosch
SDS Plus Viper Flat Chisel 3/4" x 10"L
Mfr # HS1470
Zoro # G2900913
product price: $14.59
/ea
Not eligible for select promotions
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type SDS Plus
- Shank Shape SDS Plus
- Overall Length 10 in
- Cutting Direction Right Hand
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # HS1470
- Zoro # G2900913
- UPC # 000346341447
- Country of Origin Italy
- Category Hammer Drill Bits
Dimensions
Overall Length | 10 in |
Blade Width (In.) | 3/4 in |
Overall Length (In.) | 10 in |
Bit Dia. | 3/4" |
Shank Diameter | 25/64 in |
Head Width | 3/4 in |
Description
Chisel Bit, Chisel Type Flat Chisel, Shank Type - Machining SDS Plus, Shank Diameter 25/64 in, Measurement System Fractional Inch, Head Width 3/4 in, Overall Length 10 in, Chisel Collar Shape Flat, For Tool Type Rotary Drill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/2"x3/16" Pilot Hole HSS Straight Shank Counterbore (DEWCBR1/2)
- OSG Spiral Point Tap Plug, 3 Flutes (1706501)
- BOSCH SDS-max 1In x 18In Flat Chisel (HS1912B10)
- OSG 15.20mm Carbide TiN 140 Deg. Jobber Length Drill Bit (8693520)
- BOSCH Hammer Masonry Drill, 1.5in, Carbide (HC5091)
- BOSCH Hammer Drill Bit, 29" L, 5/8" Shank Size (HCFC5024)
- BOSCH -Cutter Hammer Drill Bit 7/16" x 12"L, SDS Plus (HC2074)
- BOSCH 4-Cutter Hammer Drill Bit 5/32" x 6.000"L, Hex, 5PK (HCBG0205T)
- BOSCH Masonry Drill Set (HCBG700T)
- BOSCH 4-Cutter Hammer Drill Bit 1/2" x 18"L, SDS Plus (HCFC2087)
- MILWAUKEE TOOL SDS-Plus 2-Cutter 8 x 160 mm (48-20-8040)
- Bosch Hammer Drill Bits