Shop All Hammer Drill Accessories
Bosch
SDS Plus Vacuum Adapter
Mfr # DXSPLUS
Zoro # G4464875
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Application Connects Vacuum to Speed Clean Sds Plus Bit
- For Use With DXS2104, DXS2114, DXS2124, HCD2084, HCD2094, Mfr. No. HCD2074
- Overall Length 4 1/4 in
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # DXSPLUS
- Zoro # G4464875
- UPC # 000346469448
- Country of Origin China
- Category Hammer Drill Accessories
Dimensions
Overall Length | 4 1/4 in |
Overall Width | 2 3/4 in |
Compatible Hose Diameters | 1 1/4 in, 1 1/2 in, 2 1/2 in |
Maximum Application Diameter | 3/4 in |
Overall Depth | 1 7/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Bit Cleaning Adapter |
Application | Connects Vacuum to Speed Clean Sds Plus Bit |
For Use With | DXS2104, DXS2114, DXS2124, HCD2084, HCD2094, Mfr. No. HCD2074 |
Number of Pieces | 1 |
Extractor Mounting Location | On-Tool |
Product Type | Vacuum Bit Adapter |
Compatible Tool Type | Rotary Hammers |
Wet or Dry Use | Dry |
Compatible with Manufacturer Part Number | DXS2104, DXS2114, DXS2124, HCD2074, HCD2084, HCD2094 |
Dust Compartment Type | Separate Vacuum |
Solid Bit Optimal Drilling Range in Concrete | Up to 3/4 in |
Color | Blue |
Filtration Type | HEPA |
Compatible Chuck Style | SDS-Plus |
Material | Rubber |
OSHA Table 1 Compliant | Part of OSHA Table 1 Compliant Solution |
Compatible Grainger Part Number | 48UR89, 48UR91, 48UR92, 48UR93, 48XX62 |
Description
Bit Cleaning Adapter, Dust Compartment Type Separate Vacuum, OSHA Table 1 Compliant Part of OSHA Table 1 Compliant Solution, Extractor Mounting Location On-Tool, Compatible Chuck Style SDS-Plus, Application Connects Vacuum to Speed Clean Sds Plus Bit, Compatible Hose Diameters 1 1/4 in, 1 1/2 in, 2 1/2 in, Wet or Dry Use Dry, Filtration Type HEPA, Maximum Application Diameter 3/4 in, Solid Bit Optimal Drilling Range in Concrete Up to 3/4 in, Product Type Vacuum Bit Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODOWL Standard Ship Auger 18" x 5/16" (02802)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.068 (111106800)
- M.A. FORD End Mill, 1/4" Dia, 1" Cut, Carbide (13825005)
- RIDGID Strap, 30 In (32025)
- DEWALT Onboard Dust Extractor for 1 in. SDS Plus Hammers (DWH303DH)
- METABO DDE 72 Vacuum Dust Extraction Adapter up to 2-3/4" (631343000)
- MILWAUKEE TOOL M18 FUEL HAMMERVAC Dedicated Dust Extractor for M18 FUEL 1-1/8 in. SDS-Plus Rotary Hammer (2915-DE)
- ZEPHYR Flat Offset Angle Drill, 3-7/32" L (ZT733-C)
- DEWALT PEX Expander (DCE410P1)
- DEWALT Dust Extractor, Masonry (DWH161B/DCB203)
- DEWALT Expander Head (DCE410100)
- Bosch Hammer Drill Accessories