Shop All Rotary Hammer Accessories
Bosch
SDS-plus Self-Sharpening Chisel Set, PK3
Mfr # HS143PK
Zoro # G007045964
original price:
$39.65
22% off
new price: $30.75
/pk 3, $10.25/ea
Not eligible for select promotions
$30.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10 in
- Chisel Collar Shape Flat, Point, Tile
- Measurement System Inch; Metric
- Cutting Application Self-Sharpening
- Sub Brand SDS-Plus
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # HS143PK
- Zoro # G007045964
- Country of Origin Italy
- Category Rotary Hammer Accessories
Dimensions
Overall Length | 10 in |
Head Width | 2 in |
Shank Diameter | 3/8 in |
Flute Length | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Chisel Bits |
Chisel Collar Shape | Flat, Point, Tile |
Measurement System | Inch; Metric |
Cutting Application | Self-Sharpening |
Sub Brand | SDS-Plus |
For Tool Type | Chisel Bits |
Drill Bit Point Type | Star Point |
Description
Chisel Bits, Shank Diameter 3/8 in, Measurement System Inch; Metric, Head Width 2 in, Overall Length 10 in, Chisel Collar Shape Flat, Point, Tile, For Tool Type Chisel Bits, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/4" NPT HSS 5 Flute Pipe Tap (T/A64009)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 7/16in Size (88414)
- DEWALT 5 in. / 6 in. Brushless Small Angle Grinder, Slide with Tuckpointing Shroud (DWE46202)
- SPECIALTY DIAMOND 4 Inch 200 Grit Resin Diamond Polishing Pad (E4200)
- BOSCH Drop-In Anchor Stop Bit, 1-3/16 in L (HCSTP2084)
- BOSCH Hammer Steel, Flat Chisel, 3/4 Hex, 18 L (HS1518)
- BOSCH Clay Spade, Spline, 16in.L, PK3 (HS1822B3)
- BOSCH Rebar Cutter, 9/16 In, 12 In OAL, SDS Plus (RC2094)
- BOSCH Extension SDS Plus, 7 In (T3925SC)
- BOSCH Hammer Steel, 3/4 Hex, Scraping Chisel (HS1502)
- MILWAUKEE TOOL SDS Max Dust Extraction Attachment (5317-DE)
- Bosch Rotary and Demolition Hammers