Shop All Rotary Hammers
This Product is Discontinued
Bosch
SDS Plus Rotary Hammer, 120V, 6.1A, 5.4 lb. (Discontinued)
Mfr # 11250VSR
Zoro # G9469467
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Chuck Type SDS Plus
- Voltage 120 V
- No Load RPM 0 to 1350
- Blows per Minute 0 to 4400
- Amps 6.1 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # 11250VSR
- Zoro # G9469467
- UPC # 000346334401
- Country of Origin Germany
- Category Rotary Hammers
Dimensions
Tool Length | 13 3/4 in |
Overall Height | 4 in |
Overall Width | 3 1/2 in |
Cord Length | 13 ft |
Description
Rotary Hammer Kits, Rotary Hammer Kit, SDS Plus, No Load RPM 0 to 1000, Blows per Minute 0 to 4400, 6.1 A Amps, Voltage 120 V, Solid Bit Capacity 3/4 in, Core Bit Capacity 1 1/2 in, Stop Rotation No, Reversing Yes, Impact Energy 1.7 ft-lb, Tool Length 13 3/4 in, Tool Weight 5.4 lb, Cord 13 ft, Features Dual Mode Selector, Integral Clutch Helps Minimize Torque Reaction, Standards CSA Certified, UL Listed, Includes Carrying Case, Depth Rod, Side Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.