Shop All Cordless Tool Accessories
Bosch
SDS Mob Dust Extractor
Mfr # GDE18V-26DN
Zoro # G908166737
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # GDE18V-26DN
- Zoro # G908166737
- UPC # 346632781
- Country of Origin Germany
- Category Cordless Tool Accessories
Details
Promotion Restriction | Not eligible for promotion |
Description
Bulldog, SDSPlus, Mobile Dust Extractor, Tool Only, No Battery Or Charger Included, Mobile Dust Extractor Design Built To Deliver Maximum Mobility Used With Bosch Cordless DHandle, HEPA Filter So Users Can Move Toward OSHA Silica Dust Regulation Compliance, Aluminum Guide Rail Provides Smooth Retraction Of Dust Eye During Drilling Application, Dust Container Provides Capacity For Up To 20 Holes Using 12 Diameter Bit Drilling 2 Deep Into Concrete, Dust Control Reduces Harmful Airborne Silica Dust Reduces Labor Require For Dust Clean Up, Convenience Features Include An OnOff Button 5 LED Battery Indicator, 180 Degree Side Handle Provides Variety Of Grip Positions Is Required To Mount Dust Extractor To InLine 1, Includes Dust Container, HEPA Filter, Auxiliary Handle, 58 Dust Eye, 1 Dust Eye 4 Extension
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSON High Carbon Steel Hexagon 1" Across Flat Die 1/2"-13 NC (9444)
- OSG Pipe Tap, 2"-11-1/2, Taper, 7 Flutes, NPT (1311000)
- BONDHUS 32Mm Hex L-Wrench Short (12296)
- AMERICAN FORGE & FOUNDRY Air Impact Wrenches - 1/2" (7660)
- BOSCH BOSCH® GBA12V30 12V MAX 3.0Ah Lithium-Ion Battery (GBA12V30)
- BOSCH 12.0V Li-Ion Battery, 2.0Ah Capacity (BAT414)
- BOSCH 12.0V Li-Ion Battery, 3.0Ah Capacity (GBA12V30)
- BOSCH Battery Pack, 18 V Battery, 4 Ah, 0.9 hr Charging (GBA18V40)
- BOSCH Template Guide Adapter Kit (RA1129)
- BOSCH Battery Charger, Input 120 V, Sequential (GAL18V6-80)
- GREENWORKS PRO 80.0V Li-Ion Battery, 4.0Ah Capacity (GBA80400)
- Bosch Cordless Tools