Shop All Rotary Hammers
This Product is Discontinued
Bosch
SDS Max Rotary Hammer, 13.5A @ 120V (Discontinued)
Mfr # RH850VC
Zoro # G7518402
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Chuck Type SDS Max
- Voltage 120 V
- No Load RPM 0 to 3000
- Blows per Minute 1350 to 2800
- Amps 13.5 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # RH850VC
- Zoro # G7518402
- UPC # 346426571
- Country of Origin Unknown
- Category Rotary Hammers
Dimensions
Tool Length | 25 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | 1-3/4In SDS-Max Rotary Hammer |
Chuck Type | SDS Max |
Voltage | 120 V |
No Load RPM | 0 to 3000 |
Blows per Minute | 1350 to 2800 |
Amps | 13.5 A |
Core Bit Capacity | 6 in |
Solid Bit Capacity | 1 7/8 in |
Corded/Cordless | Corded |
Features | Tuned Mass Damper Anti-Vibration System |
Cord | 12 ft 2-Cond. |
Rotary Hammer Product Grouping | Rotary Hammer Kits |
Standards | CSA Certified, UL Listed |
Reversing | Yes |
Impact Energy | 12.5 ft-lb |
Stop Rotation | Yes |
Tool Weight | 19.7 lb |
Includes | Carrying Case |
Corded/Banded | Corded |
Description
1-3/4In SDS-Max Rotary Hammer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.