Shop All Core Drill Bits
Bosch
SDS Max (R) Core Bit W/Shank, 1 3/4 In, 22 L
Mfr # HC8506
Zoro # G2237401
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Core Bit Cutter Material Carbide
- Bit Dia. 1 3/4 in
- Drilling Depth 17 in
- Overall Length 22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # HC8506
- Zoro # G2237401
- UPC # 000346312300
- Country of Origin Germany
- Category Core Drill Bits
Dimensions
Bit Dia. | 1 3/4 in |
Drilling Depth | 17 in |
Overall Length | 22 in |
Drilling Length (In.) | 17 |
Size (In.) | 1-3/4 |
Maximum Drilling Depth | 17 in |
Shank Diameter | 1 3/4 in |
Core Body Length | 2 5/8 in |
Core Diameter | 1 3/4 in |
Description
Core Center Bit, SDS Max, 1 3/4 in, Maximum Drilling Depth 17 in, 22 in Overall Length, 1 3/4 in Shank Diameter, Core Body Length 2 5/8 in, Permanent Connection Type
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 3/4-14 Taper Pipe Tap NPTF Dryseal Tap TIN Coated (5545766)
- MAKITA XGT Cordless Impact Wrench (GWT07Z)
- MORSE 15/16" Bi-Metal Hole Saw (MHS15)
- LENOX Band Saw Blade, 14 ft. 10 in L, 1" W, 3/4 TPI, 0.035" Thick, Steel (1803063)
- BOSCH SDS Max Core Bit W/Shank, 3 9/16 In, 22 L (HC8545)
- BOSCH Core Bit, 2-9/16 In (T3915SC)
- BOSCH Hammer Core Bit 2 Pcs., 4 In. (HC7506)
- BOSCH Core Bit, 1-9/16 In (T3913SC)
- BOSCH Core Bit, 1-7/8 In (T3914SC)
- BOSCH Spline Core Bit With Shank, 4 In, 12 L (HC8050)
- BOSCH Core Adapter, 8in., SDS Max (CAM008)
- Bosch Drill Bits