Shop All Core Drill Bits
Bosch
SDS Max (R) Core Bit W/Shank, 1-3/4" 12"L
Mfr # HC8501
Zoro # G1400813
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Core Bit Cutter Material Carbide
- Bit Dia. 1 3/4 in
- Drilling Depth 7 in
- Overall Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # HC8501
- Zoro # G1400813
- UPC # 000346312294
- Country of Origin Germany
- Category Core Drill Bits
Dimensions
Bit Dia. | 1 3/4 in |
Drilling Depth | 7 in |
Overall Length | 12 in |
Size (In.) | 1-3/4 |
Drilling Length (In.) | 7 |
Core Body Length | 2 5/8 in |
Maximum Drilling Depth | 7 in |
Core Diameter | 1 3/4 in |
Shank Diameter | 1 3/4 in |
Description
Core Center Bit, SDS Max, 1 3/4 in, Maximum Drilling Depth 7 in, 12 in Overall Length, 1 3/4 in Shank Diameter, Core Body Length 2 5/8 in, Permanent Connection Type
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASE Knife Pocket Sngl Bld 4-1/4 In (260)
- MILWAUKEE TOOL SWITCH PACK CABLE DRIVE Assembly (47-53-2774)
- SUPERCUT 102-inch x 0.375-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (533842)
- SKB Tan Protective Case, 24-1/2"L x 19.37"W x 12.22"D (3I-2217-10TE)
- BOSCH SDS Max Core Bit W/Shank, 2 In, 12 L (HC8510)
- BOSCH SDS Max (R) Core Bit W/Shank, 2 5/8 In, 12 L (HC8521)
- BOSCH Spline Core Bit, 6in., Spline (HC8085)
- BOSCH Core Bit, 3-7/8 In (T3920SC)
- BOSCH Core Bit, 3-3/16 In (T3918SC)
- BOSCH Hammer Core Bit 2 Pcs., 4 In. (HC7506)
- HUSQVARNA Core Bit, 1-1/2" Bit Dia., 10" Drill Depth (DRI8-VAC-1.5)
- Bosch Drill Bits